Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1 pair 1 ST301 19788983 85.99 SGD
Shipped after 2018-07-02
30 1 pair 1 ST301 19789078 85.99 SGD
Shipped after 2018-07-02
25 1 pair 1 ST301 19789105 85.99 SGD
Shipped after 2018-07-02
25.5 1 pair 1 ST301 19789114 109.99 SGD
Shipped after 2018-07-02
30 1 pair 1 ST301 19789175 85.99 SGD
Shipped after 2018-07-02
26 1 pair 1 ST301 19789227 85.99 SGD
Shipped after 2018-07-02
26.5 1 pair 1 ST301 19789132 85.99 SGD
Shipped after 2018-07-02
25.5 1 pair 1 ST301 19789218 85.99 SGD
Shipped after 2018-07-02
24 1 pair 1 ST301 19789288 85.99 SGD
Shipped after 2018-07-02
24.5 1 pair 1 ST301 19789297 85.99 SGD
Shipped after 2018-07-02
28 1 pair 1 ST301 19789358 85.99 SGD
Shipped after 2018-07-02
30 1 pair 1 ST301 19789376 85.99 SGD
Shipped after 2018-07-02
27 1 pair 1 ST301 19789148 85.99 SGD
Shipped after 2018-07-02
24.5 1 pair 1 ST301 19789193 85.99 SGD
Shipped after 2018-07-02
25 1 pair 1 ST301 19789306 85.99 SGD
Shipped after 2018-07-02
26 1 pair 1 ST301 19789026 85.99 SGD
In stock
26.5 1 pair 1 ST301 19789035 73.99 SGD
In stock
24 1 pair 1 ST301 19789087 85.99 SGD
Shipped after 2018-07-02
25 1 pair 1 ST301 19789202 85.99 SGD
Shipped after 2018-07-02
26.5 1 pair 1 ST301 19789236 85.99 SGD
Shipped after 2018-07-02
28 1 pair 1 ST301 19789254 109.99 SGD
Shipped after 2018-07-02
29 1 pair 1 ST301 19789263 85.99 SGD
Shipped after 2018-07-02
30 1 pair 1 ST301 19789272 85.99 SGD
Shipped after 2018-07-02
29 1 pair 1 ST301 19789367 85.99 SGD
Shipped after 2018-07-02
25 1 pair 1 ST301 19789008 85.99 SGD
Shipped after 2018-07-02
26 1 pair 1 ST301 19789123 85.99 SGD
Shipped after 2018-07-02
29 1 pair 1 ST301 19789166 85.99 SGD
Shipped after 2018-07-02
24 1 pair 1 ST301 19789184 85.99 SGD
Shipped after 2018-07-02
24.5 1 pair 1 ST301 19788992 85.99 SGD
Shipped after 2018-07-02
25.5 1 pair 1 ST301 19789017 72.99 SGD
In stock
27 1 pair 1 ST301 19789044 85.99 SGD
In stock
26.5 1 pair 1 ST301 19789333 85.99 SGD
Shipped after 2018-07-02
27 1 pair 1 ST301 19789342 73.99 SGD
Shipped after 2018-06-28
24.5 1 pair 1 ST301 19789096 85.99 SGD
Shipped after 2018-07-02
27 1 pair 1 ST301 19789245 85.99 SGD
Shipped after 2018-07-02
25.5 1 pair 1 ST301 19789315 72.99 SGD
Shipped after 2018-06-29
28 1 pair 1 ST301 19789053 85.99 SGD
Shipped after 2018-07-02
29 1 pair 1 ST301 19789062 85.99 SGD
Shipped after 2018-07-02
28 1 pair 1 ST301 19789157 85.99 SGD
Shipped after 2018-07-02
26 1 pair 1 ST301 19789324 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
easy work
5
From Japan
On 2018-04-17 16:06:05
Easy to wear, cushioning is also nice. I am not tired from walking. Sneaker type may be heavy, but it does not matter.
This review is about item#19789026.
When gas cylinder is delivered.
5
From Japan
On 2018-03-05 14:57:15
I like the design very well and comfortable. I will adopt it even at the time of replacement.
This review is about item#19789254.
For daily work
5
From Japan
On 2017-08-22 11:24:39
Asahi Safety 102K "that I liked by continuing to use for a long time was out of print and purchased here. Compared to "Asahi Safety 102K", it was heavier than the numerical value and I felt the thickness of the sole, It may be because of the difference between the end of use and the new article. If you get used to it, comfort is also good and there is also a sense of security since it is a steel core. Although it is a fine place, it is a little annoying that the holding part of the shoelace is low and the velor falls, and it is necessary to raise the vero each time wearing it I have been wearing almost everyday and became the 10th month. It is scheduled to be replaced soon, but the safety work shoes I've worn so far are the best long-lasting.
This review is about item#19789044.