Buy more than* S$200* and get FREE SHIPPING

Pipe for fan / BL-certified products

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
toilet
Diameter Vane (mm)
85
Air Flow (m3/h)
100/120(50Hz/60Hz)
Compatible Pipe Diameter (phi mm)
100
Outside Dimension (Height x Width x Depth) (mm)
165x160x114.50
Noise Level (dB)
28.50/33.50(50Hz/60Hz)
Power Consumption (W)
3.90/4.70(50Hz/60Hz)
Voltage (V)
100
Weight (kg)
0.51
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 V-08P7-BL 19768613 57.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products