Buy more than* S$200* and get FREE SHIPPING

Industrial have pressure exhaust fan, low-noise type AW cube fan exhaust

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
200
...see all>
Product Options
ADD TO CART
Weight (kg) Diameter Vane (mm) Nominal Output (W) Air Flow (m3/h) Outside Dimension (Height x Width x Depth) (mm) Noise Level (dB) Power Consumption (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Diameter Vane (mm) Nominal Output (W) Air Flow (m3/h) Outside Dimension (Height x Width x Depth) (mm) Noise Level (dB) Power Consumption (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.7 250 25/25(50Hz/60Hz) 1140/1320(50Hz/60Hz) 370x370x201 31.5/34.5(50Hz/60Hz) 31/39(50Hz/60Hz)   1pc 1 EWF-25ATA 19773118 309.99 SGD
Shipped after 2018-03-01
12 400 100/100(50Hz/60Hz) 3180/3780(50Hz/60Hz) 520x520x280 36/39.5(50Hz/60Hz) 103/128(50Hz/60Hz)   1pc 1 EWG-40CTA 19773267 599.99 SGD
Shipped after 2018-03-01
5.7 300 50/50(50Hz/60Hz) 1680/1980(50Hz/60Hz) 420x420x197 36/39.5(50Hz/60Hz) 52/64(50Hz/60Hz) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EWF-30BTA 19773136 379.99 SGD
Shipped after 2018-03-01
6.6 350 100/100(50Hz/60Hz) 2400/2880(50Hz/60Hz) 470x470x208 39/42.5(50Hz/60Hz) 81/101(50Hz/60Hz) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EWF-35CTA 19773163 509.99 SGD
Shipped after 2018-03-01
9.4 350 150/150(50Hz/60Hz) 3000/3600(50Hz/60Hz) 470x470x259 42/45.5(50Hz/60Hz) 121/168(50Hz/60Hz)   1pc 1 EWF-35DTA 19773188 559.99 SGD
Shipped after 2018-03-01
12.3 400 200/200(50Hz/60Hz) 3720/4320(50Hz/60Hz) 520x520x266 42/46(50Hz/60Hz) 135/188(50Hz/60Hz)   1pc 1 EWF-40DTA 19773206 629.99 SGD
Shipped after 2018-03-01
13.5 400 400/400(50Hz/60Hz) 4800/5520(50Hz/60Hz) 520x520x291 46/49.5(50Hz/60Hz) 225/340(50Hz/60Hz)   1pc 1 EWF-40ETA 19773215 689.99 SGD
Shipped after 2018-03-01
17.3 450 400/400(50Hz/60Hz) 5700/6700(50Hz/60Hz) 620x620x315 47/51(50Hz/60Hz) 260/390(50Hz/60Hz)   1pc 1 EWF-45ETA 19773285 799.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products