Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Industrial have pressure exhaust fan, stainless steel type Extra Grade

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Diameter Vane (mm)
300
Nominal Output (W)
50/50(50Hz/60Hz)
Air Flow (m3/h)
1680/1980(50Hz/60Hz)
Outside Dimension (Height x Width x Depth) (mm)
420x420x169
Noise Level (dB)
39.5/43(50Hz/60Hz)
Weight (kg)
6.5
...see all>
Product Options
ADD TO CART
Power Consumption (W) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
53/70(50Hz/60Hz) 100 1pc 1 EF-30BSXB3 19773976 1,059.99 SGD
Shipped after 2018-06-26
50.5/60(50Hz/60Hz) 200 1pc 1 EF-30BTXB3 19773985 1,059.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products