Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pocket EC Meter

Sample Volume (mL)
0.6 or more
Waterproof Protection Grade
JIS over C0920 5 Kyubo jet type IEC standard 529 IP65
Temperature Correction (degree c)
10.0-40.0
Battery Life
About 8,000 measurements (when using alkaline batteries)
Operating Temperature (deg C)
10-40
Measuring Time (seconds)
About 3
Calibration
Calibration at 12.9mS / cm standard solution
Resolution Capability
Conductivity: 0.01 mS / cm (0.00 over 1.99mS / cm) /2.0 over 19.9 mS / cm (0.1 mS / cm), TDS: 5ppm (0 over 995ppm) / 50ppm (1000 over 9950ppm), temperature: 0.1 degree C
Dimensions (Width W x Depth D x Height H) (mm)
55x31x109
Measurement Pricision
Conductivity: + / over 0.04mS / cm (0.20 over 1.99mS / cm) / + / over 0.4mS / cm (2.0 over 19.9mS / cm), TDS: + / over 20ppm (100 over 995ppm) / + / over 200ppm (1000 over 9950ppm) (at 25 degree C), temperature: + / over 1 degree C
Power
Single four alkaline batteries x2
Type
Scale / Conductivity, TDS (total dissolved solids), Temperature
Weight (g)
100
Measuring Range
(Conductivity) 0.00 over 19.9mS / cm, (TDS) 0 over 9950 ppm, (temperature) 5.0 over 100 degree C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PAL-EC 19785395 399.90 SGD
In stock
ADD TO CART

Related Products