Buy more than* S$200* and get FREE SHIPPING

Ductile mandrel wheel D (with ductile bearings)

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Maximum Load (kgf) Dimension F (mm) Rim Width (mm) Wheel Diameter A (Φmm) Maximum Load (daN) Hole Diameter d (phi mm) Bearing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Maximum Load (kgf) Dimension F (mm) Rim Width (mm) Wheel Diameter A (Φmm) Maximum Load (daN) Hole Diameter d (phi mm) Bearing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 480 55 45 180 470.4 20 6204 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D180 19818934 46.99 SGD
Shipped after 2018-02-26
55 400 55 45 150 392 20 6204 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D150 19818925 45.99 SGD
Shipped after 2018-02-23
55 500 55 45 200 490 20 6204 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D200 19818943 54.99 SGD
Shipped after 2018-02-23
36 140 41 32 75 137.2 10 6200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D75 19818898 19.99 SGD
Shipped after 2018-02-23
38 200 40 35 100 196 12 6201 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D100 19818907 22.99 SGD
Shipped after 2018-02-23
65 680 63 50 250 666.4 25 6205 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D250 19818968 79.99 SGD
Shipped after 2018-03-01
63 580 63 50 225 568.4 25 6205 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D225 19818952 119.99 SGD
Shipped after 2018-03-01
53 360 55 42 130 352.8 20 6204 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D130 19818916 37.99 SGD
Shipped after 2018-02-23
70 720 74 50 300 705.6 30 6206 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D300 19818977 109.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the wheels of sea otter
5
From Japan
On 2017-03-23 05:39:06
I am using the sea otter lifter (1000 kg) of Denki Giken When lifting a heavy load, the movement was very heavy and it was hard to bring it to a fixed position. When we changed the wheel from standard urethane to this, the movement became very smooth and satisfied. However, be careful as the floor surface gets scratches like it! !
This review is about item#19818925.