Buy more than* S$200* and get FREE SHIPPING

Ductile made wide weight bracket

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Mounting Width B (mm)
122
Shaft Diameter D (phi mm)
30
Compatible Wheel Outer Diameter (mm)
300
Dimension F2 (mm)
153
Dimensions F1 (mm)
221
Attachment Pitch (mm) (P1xP2)
184x90
Dimensions H2(mm)
350
Mounting Hole Diameter (phi mm)
18
Dimensions H1 (mm)
200
Rim Width (mm)
100
Type
MG-W
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 MG-W300-100 19819643 109.90 SGD
Shipped after 2017-12-22
ADD TO CART