Buy more than* S$200* and get FREE SHIPPING

Stop Watch Timer School Timer 2

Liquid Crystal Size
182x96, 182x96
Functions
Timer function (countdown, stopwatch), alarm function, clock function
Dimensions (Width W x Depth D x Height H) (mm)
190x21x114, 190x21x114
Power
AAA battery x2 This
Weight (g)
320 (excluding batteries)
Specification
Rear magnet type, with movable stand, with hook hole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 STEX-03 19807463 -
Discontinued
[x]
ADD TO CART