Buy more than* S$200* and get FREE SHIPPING

Lever File

3.25 (4)
Filing Thickness (mm)
12
Across Back (mm)
18
Storage Number of Sheets
120 sheets
Height (mm)
307
Size
A4-S
Width (mm)
237
Material
Table \ paper / R-PP
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 Fu-320NG 00368104 5.99 SGD
In stock
Blue 1PC 1 Fu-320NB 00368086 5.99 SGD
In stock
Red 1PC 1 Fu-320NR 00368113 5.99 SGD
In stock
DarkGray 1PC 1 Fu-320NDM 00368095 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Document arrangement
3
From Japan
On 2016-04-13 14:53:54
It is convenient because you can put together the documents without opening the holes.
This review is about item#00368113.
Document arrangement
4
From Japan
On 2015-12-17 14:52:16
It is good that you do not have to open a closed hole.
This review is about item#00368095.
Document arrangement
3
From Japan
On 2015-11-20 16:38:52
I am using it without any problem.
This review is about item#00368086.
To summarize the materials
3
From Japan
On 2015-11-10 09:35:12
It is better to put in without opening the hole
This review is about item#00368086.

Related Products