Buy more than* S$200* and get FREE SHIPPING

Shoe Protector CAPTAIN STAG Compact

2.33 (3)
Weight (g)
72
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pair 1 M-6149 19826914 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
I will not buy it absolutely!
1
From Japan
On 2018-01-25 13:47:56
I can not use it at all. Velcro tape with a length that is not "compact" never comes out of packa pacca, friends who lent slipped and struck in the back with a slide. Even when rolling on running shoes or winding on boots, it will be out of step with what you are going through, so there is no opportunity to try even the strength and durability of the spike, durability or even the comfort. Why is it a Velcro tape specification for extreme cold snow? Elasticity on the rubber part at the bottom?! Whole body weight Rubber on the bottom, how does it stretch on the frozen road surface is unknown. Before that the Velcro comes off Pico. I can only imagine it as a gem that was developed with malice that wants to cause a fall accident on the snowy road.
Sightseeing
1
From Japan
On 2017-02-15 23:47:42
It did not become usable at all. Even a wide husband 's boots got out of front. I did not think that it was such awful.
This review is about item#19826914.
Commuting on pressure tracks
5
From Japan
On 2017-01-24 21:32:26
Until now, I thought that I wanted such a product. From the conclusion, it was more than I expected. The length of the spike pin was proper, normal asphalt was not bothered either.
This review is about item#19826914.