Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Compatible Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
146 23.5-26.0 1 pair 1 M-6152 19826948 35.99 SGD
Shipped after 2018-01-22
155 26.0-29.0 1 pair 1 M-6153 19826957 19.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Outdoor leisure time in winter
3
From Japan
On 2017-02-23 00:43:49
When attached to Sorrell's pack nylon 1964 boots and running in the snow with an off road bike, the heel side got off and repeatedly dropped the main body itself. I think that it is not usually used, so it will not be a problem if you cover by self measures. Grip force on ice is necessary and sufficient.
This review is about item#19826957.
Frozen road surface
4
From Japan
On 2017-01-18 05:41:23
It is a very good product, but because it did not match the size of the shoes, only that point is "somewhat dissatisfied".
This review is about item#19826957.
During snow coverage
3
From Japan
On 2016-12-28 16:36:17
It is not used yet because there is no snowfall (Tokyo), but I will try it when snowing.
This review is about item#19826948.