Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slip tape 21 x 20

5.00 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tape Length (m)
20
Tape Width (mm)
21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 19989366 10.99 SGD
In stock
1pc 1 - 19989357 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Since it deteriorated, it was replaced
5
From Japan
On 2018-04-10 08:52:03
It's good that you do not have to worry about being so long. Moreover, it is cheap and easy to use. I bought it because I could not find a reason for not choosing this.
This review is about item#19989357.
As a service.
5
From Japan
On 2017-12-22 18:25:07
When sliding doors, sliding doors are replaced as a service at the damaged site. So, if you are cheap, thank you. Quality is good. Cospa Good! In addition to repeater!
This review is about item#19989357.
To protect the threshold
5
From Japan
On 2017-11-24 12:49:00
During second-hand house renovation, the threshold may be wearing down, installing it for repair and prevention of wear. The sliding condition is comparable with that of Kawaguchi. It's good to match very well in older houses, where the color is also dark and wood is often tanned. In order to make it slide even better a small amount of MONOTARO silicone spray is applied.
This review is about item#19989357.
For DIY
5
From Japan
On 2017-05-27 19:41:09
Although it is cheap, there is no problem with the product, it is fully used. Slide is also good and it is good.
This review is about item#19989357.
Rebuild at home
5
From Japan
On 2017-03-28 15:18:49
About 200 yen at 21 mm × 20 MM. I thought that it was too cheap and bad, but the item was satisfactory. Speaking of sliding tapes, Kawaguchi Giken's sliding tape is standard, but there is no quality difference compared to that, the price is the same price range as Kawaguchi's 21 mm × 8 M. Which way you buy if you change your house is obvious. By doing so, I purchased again.
This review is about item#19989357.
Improve the threshold of the doors
5
From Japan
On 2017-02-06 17:15:22
The slipper tape is easy to use because it has a paper roll.
This review is about item#19989357.
On the threshold of home sliding doors
5
From Japan
On 2017-01-15 14:38:18
I purchased it for repair as the one I was using until now has torn. This makes it possible to open and close smoothly.
This review is about item#19989357.
Exchange of door lift
5
From Japan
On 2016-08-23 16:12:49
It was very nice that the doors moved smoothly.
This review is about item#19989357.
Sill of an outdoor shutter door
5
From Japan
On 2016-05-17 17:06:14
The thing which was attached before was old, and there was a crack and it replaced. I am delighted to be able to change it very smoothly.
This review is about item#19989357.