Buy more than* S$200* and get FREE SHIPPING

Bean Boots BB005

3.80 (5)
Foot Width
3E
...see all
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M(25cm) 1 pair 1 BB005 19996488 -
Discontinued
[x]
L(26cm) 1 pair 1 BB005 19996497 -
Discontinued
[x]
XL(28cm) 1 pair 1 BB005 19996515 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Winter work
4
From Japan
On 2016-10-18 17:22:03
Warm, easy to wear, comfortable to wear.
This review is about item#19996497.
For working on rainy days
3
From Japan
On 2016-06-29 19:45:48
I usually have 27 cmEEE just right, but this XL was too big. Even putting insoles in a thick sock was too big to do. Design etc is good.
This review is about item#19996515.
Normally working outside usually
4
From Japan
On 2016-02-11 12:20:56
Ordinary shoes are 26 centimeters, but I bought 27 centimeters It was a little big but I put in a thick insole and it got better. I was impressed that my feet were small and outstanding but it was different because the shape of the instep of the feet was different Or I bought a bigger one I was not worried I can use it usually for wearing.
This review is about item#19996506.
Commuting / usually wearing
4
From Japan
On 2015-12-29 10:49:30
The size is made bigger, but the mouth is thin, it is hard to wear off. I feel the synthetic rubber part is particularly narrow.
This review is about item#19996506.
When riding a motorcycle
4
From Japan
On 2015-11-13 16:32:01
GOOD: Casual and easy to use BAD: I want you to make your mouth wider and make it easier to wear.
This review is about item#19996497.

Related Products