Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Middle Cut

4.25 (4)
Material (toe core)
steel toe box
Material (bottom)
synthetic rubber
Foot Width
3E
Standard Weight (g/1 leg)
450+/-10/26.0cm
Material (Skin)
campus
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.0 Navy 1 pair 1 AZ-51644 19997784 52.99 SGD
In stock
26.0 Black 1 pair 1 AZ-51644 19997854 52.99 SGD
In stock
25.0 Navy 1 pair 1 AZ-51644 19997766 60.99 SGD
Shipped after 2018-01-23
27.0 Navy 1 pair 1 AZ-51644 19997802 52.99 SGD
In stock
24.5 Black 1 pair 1 AZ-51644 19997827 53.99 SGD
In stock
25.5 Black 1 pair 1 AZ-51644 19997845 52.99 SGD
In stock
26.5 Black 1 pair 1 AZ-51644 19997863 52.99 SGD
Shipped after 2018-01-24
27.0 Black 1 pair 1 AZ-51644 19997872 52.99 SGD
Shipped after 2018-01-24
28.0 Navy 1 pair 1 AZ-51644 19997818 60.99 SGD
Shipped after 2018-01-23
25.0 Black 1 pair 1 AZ-51644 19997836 60.99 SGD
Shipped after 2018-01-23
24.5 Navy 1 pair 1 AZ-51644 19997757 52.99 SGD
In stock
25.5 Navy 1 pair 1 AZ-51644 19997775 60.99 SGD
Shipped after 2018-01-23
26.5 Navy 1 pair 1 AZ-51644 19997793 53.99 SGD
In stock
28.0 Black 1 pair 1 AZ-51644 19997888 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Work shoes
3
From Japan
On 2017-06-20 13:11:30
It looks like purchase every time because it does not look like safety shoes, but I think that it would be good to improve only there because the breathability is very bad. Socks and legs are stuffy. Summer is a little tender.
This review is about item#19997757.
I usually wear it during commuting
5
From Japan
On 2017-04-10 16:17:24
I use it when commuting. Although it is a safety shoe, the weight is also uncomfortable, the design is also good, it is very good.
This review is about item#19997888.
work
5
From Japan
On 2016-11-20 01:12:34
It is good that it is soft. It's a bit stylish. There was not steaming either.
This review is about item#19997888.
Motorcycle maintenance
4
From Japan
On 2016-10-27 14:59:20
Even if it says anything, this stylish and casual design. It is regrettable that although heel is lowered easily to detach it, it seems that there is no meaning of middle cut with this.
This review is about item#19997802.

Related Products