Buy more than* S$200* and get FREE SHIPPING

Light I Strong Marble shallow pot

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Bottom Thickness (mm)
2.3
Dimensions (Width W x Depth D x Height H) (mm)
370x275x140
Size (cm)
26
Weight (g)
1500
Capacity (mL)
4200
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 HB-208 20026143 51.99 SGD
In stock
ADD TO CART