Buy more than* S$200* and get FREE SHIPPING

Stainless steel teapot Yokote

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width W x Depth D x Height H) (mm)
180x150x115
Capacity (L)
0.6
Weight (g)
234
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 H-1018 20027017 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In-house break time
5
From Japan
On 2017-09-06 08:43:17
Capacity (600 ml) is also exactly good, it was okay that the handle was also very easy to use
This review is about item#20027017.