Buy more than* S$200* and get FREE SHIPPING

Thermocouple Thermometer

Field
Temperature and humidity
Lesson
Science
Display Interval
About once / sec
Type of display Temperature
Digital
Battery Life
About 1 year (if you use one day 4min)
Input Terminal
US Omega Corporation compact thermocouple connector (SMP type) conform to the equivalent (distance of the center of the plate electrode 7.9mm)
Storage Temperature/Humidity Range
Over 20 over +65 (80% RH or less) with no condensation
Display Range (deg C)
-60-+1200
Operating Temperature and Humidity Range
0 over + 50 degree C (80% RH or less) with no condensation
Outer Dimensions (Width W x Height H x Depth D) (mm)
42x78x21
Measurement Pricision
(At 25 degree C) + / over 1% rdg or + / - 1 larger degree C (not including body measurement accuracy, the thermocouple temperature sensor error), + / over 2.2 degree C or + / over larger 0.75rd ( accessories K-type thermocouple temperature sensor)
Sensor Type
K-type thermocouple temperature
Measurment Range (deg C)
-50-+200
Minimum
0.1 degree C (over 50 over + 199.9 degree C), 1 degree C (other than over 50 over + 199.9 degree C)
Power
CR2032 1 single lithium battery
Weight (g)
40 (including battery)
Specification
Accessories K type: 0.95 fixed
Accessories
K thermocouple sensor (AD over 1214 equivalent) one, the battery (for monitoring)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 98690 20040764 -
Discontinued
[x]
ADD TO CART

Related Products