Buy more than* S$200* and get FREE SHIPPING

Safety Winter Boots 85710

2.78 (9)
Mass (g/pair)
1960(M)
Foot Width
3E
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 3L(27.5-28) 1 pair 1 85710 20054107 74.99 SGD
In stock
36 S(23.5-24) 1 pair 1 85710 20054012 69.99 SGD
In stock
38 3L(27.5-28) 1 pair 1 85710 20054055 69.99 SGD
In stock
36 S(23.5-24) 1 pair 1 85710 20054064 69.99 SGD
In stock
37.5 LL(26.5-27) 1 pair 1 85710 20054046 69.99 SGD
In stock
36.5 M(24.5-25) 1 pair 1 85710 20054028 69.99 SGD
Shipped after 2018-01-29
37 L(25.5-26) 1 pair 1 85710 20054037 69.99 SGD
In stock
36.5 M(24.5-25) 1 pair 1 85710 20054073 69.99 SGD
In stock
37 L(25.5-26) 1 pair 1 85710 20054082 69.99 SGD
In stock
37.5 LL(26.5-27) 1 pair 1 85710 20054098 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 4
3 star 1
2 star 2
1 star 2
Review Rating: 2.78
9 Customer Reviews
The reviews are automatic translation.
Care of livestock
1
From Japan
On 2017-12-21 18:42:48
A hole in the shoe sole with only about 20 days specification There is no durability at all. I will not buy it again.
This review is about item#20054073.
For outdoor work
1
From Japan
On 2017-05-02 12:02:21
Whether the rubber quality is thin or not, it cracks immediately after 2 ~ 3 days and water has penetrated
This review is about item#20054082.
Used during farming work in rice paddies, bamboo shoots etc. in winter
4
From Japan
On 2017-03-22 20:25:00
Warm, toe safe, easy to put on the pants' hem. Heavy, the smell of rubber will not be long forever.
This review is about item#20054098.
Field work
2
From Japan
On 2017-01-26 16:31:34
If the price is high - quality is good but I hope it is a bit cheaper
This review is about item#20054082.
Civil engineering work in winter
4
From Japan
On 2017-01-13 13:53:28
Size, you can afford. I think that heat retention is so wonderful.
This review is about item#20054037.
Farm work
3
From Japan
On 2017-01-09 21:35:45
Boot boots generally have this tendency, but they are larger. Just with two thick socks. I think that it was good even if I downsized one size. Is there anything but the only way to learn manufacturer's habits? Although it is not as expected as expecting cold weather, it is considered to be suitable for price.
This review is about item#20054082.
When car wash, high pressure washer, when snowing before the winter house
2
From Japan
On 2017-01-06 16:55:52
Because of the safety shoe type, steel front core is in the toes and feels slightly heavy. Others are easy to wear off if worn off, so there is no problem as it is warm.
This review is about item#20054082.
House snow removal work during the winter season, planned for field work in the summer
4
From Japan
On 2016-11-06 18:42:07
Although I am convinced that the boots of the goods are satisfied somewhat satisfactorily but I am planning to order ordinary boots instead of safety boots when ordering with misunderstandings but I was made into safety shoes but I will use this as it is fairly good to wear .
This review is about item#20054046.
Wearing during normal snowfall
4
From Japan
On 2015-12-30 15:38:04
I was able to wear with a margin even if I wore a thick sock with a foot size of 25.5 cm.
This review is about item#20054037.

Related Products