Buy more than* S$200* and get FREE SHIPPING

Winter Boots 85712

4.14 (14)
Mass (g/pair)
1140(L)
Standard Weight (g/1 leg)
570
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Material (toe core) Material (inner) Material (Sole) Material (Skin) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Material (toe core) Material (inner) Material (Sole) Material (Skin) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64OD (olive drab) - plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 38 SSS(21.5-22) 1 pair 1 85712 20054292 88.99 SGD
Shipped after 2018-04-24
82 Orange - plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 38 SSS(21.5-22) 1 pair 1 85712 20054378 88.99 SGD
Shipped after 2018-04-24
90 Black - plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 38 SSS(21.5-22) 1 pair 1 85712 20054213 88.99 SGD
Shipped after 2018-04-25
82 Orange 753-0528 plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 40 L(25.5-26) 1 pair 1 85712 20054414 83.99 SGD
In stock
82 Orange 753-0510 plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 41.5 4L(28.5-29) 1 pair 1 85712 20054448 -
Discontinued
[x]
90 Black 753-0587 plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 40.5 LL(26.5-27) 1 pair 1 85712 20054265 -
Discontinued
[x]
82 Orange - plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 38.5 SS(22.5-23) 1 pair 1 85712 20054387 88.99 SGD
Shipped after 2018-04-24
82 Orange 753-0501 plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 41 3L(27.5-28) 1 pair 1 85712 20054432 -
Discontinued
[x]
64OD (olive drab) - plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 38.5 SS(22.5-23) 1 pair 1 85712 20054308 88.99 SGD
Shipped after 2018-04-24
64OD (olive drab) - plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 39 S(23.5-24) 1 pair 1 85712 20054317 88.99 SGD
In stock
90 Black - plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 38.5 SS(22.5-23) 1 pair 1 85712 20054222 88.99 SGD
Shipped after 2018-04-24
90 Black - plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 39 S(23.5-24) 1 pair 1 85712 20054238 -
Discontinued
[x]
90 Black 753-0595 plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 39.5 M(24.5-25) 1 pair 1 85712 20054247 83.99 SGD
In stock
64OD (olive drab) 753-0455 plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 41 3L(27.5-28) 1 pair 1 85712 20054353 -
Discontinued
[x]
64OD (olive drab) 753-0463 plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 41.5 4L(28.5-29) 1 pair 1 85712 20054362 -
Discontinued
[x]
90 Black 753-0579 plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 40 L(25.5-26) 1 pair 1 85712 20054256 88.99 SGD
In stock
90 Black - plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 41.5 4L(28.5-29) 1 pair 1 85712 20054283 -
Discontinued
[x]
64OD (olive drab) 753-0498 plastic cap urethane(13mm) inner socks EVA + rubber EVA (opening cover Pu+ reflector) 39.5 M(24.5-25) 1 pair 1 85712 20054326 83.99 SGD
In stock
- - - - - - 40 L(25.5-26) 1pair 1 85712 20054335 88.99 SGD
In stock
- 794-3181 - - - - 39 S(23.5-24) 1pair 1 85712 20054396 88.99 SGD
Shipped after 2018-04-24
- 753-0544 - - - - 39.5 M(24.5-25) 1pair 1 85712 20054405 78.99 SGD
In stock
- - - - - - 40.5 LL(26.5-27) 1pair 1 85712 20054423 -
Discontinued
[x]
- - - - - - 40.5 LL(26.5-27) 1pair 1 85712 20054344 88.99 SGD
In stock
- 753-0552 - - - - 41 3L(27.5-28) 1pair 1 85712 20054274 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Snow removal
5
From Japan
On 2018-03-17 16:01:35
It is really light and easy to work with. It is a nice good item.
This review is about item#20054256.
Winter work
3
From Japan
On 2018-02-25 15:35:50
You'd better buy a larger size than the actual size. There is also opinion that it is cramped. However, as the size increases, lightness, cold weather, grip is good and cost performance is pretty good.
This review is about item#20054423.
Snow scraping
5
From Japan
On 2018-02-06 11:21:53
I like being light and warm. After that, there is no particular opinion.
This review is about item#20054256.
Snow removal work Time of the full year of snow days
4
From Japan
On 2018-02-03 21:28:05
It's comfortable to wear and warm. When you take off, because the place of the ankle is narrow, it tends to be left because it is hard to take off. Because the sole of the shoe is large, you may step on access and brake at the same time when driving a car.
This review is about item#20054344.
Used to fly a model plane early in the winter
5
From Japan
On 2018-01-19 14:39:23
Until now, it was a cold socks for ordinary boots, but it was cold, I bought this product. In the past, it was cold and my toes hurt, This product is very warm and it got okay for a long time.
This review is about item#20054256.
Outdoor work in Iwate in winter
3
From Japan
On 2018-01-08 09:05:28
The size is entirely crowded. Since I usually wear 25 cm, I bought a large L size, but the toe's protective cover hit my thumb. Last year I used it as a thin sock for summer, but I thought that I could break this year and challenge to remove the cover. Remove the inner boots and further bend the toes of the shoes from the shoe sole to warp the top of the shoe so that there is a gap between the protective cover and the shoes, so if you thrust the pliers and pull all the way out, it got out. Although it is comfortable with it this year, I still feel that it will be locked as a whole, so I think that I still have to buy a size that is two ranks larger.
This review is about item#20054335.
Snow removal etc.
5
From Japan
On 2017-09-20 18:18:01
It is insanely warm! It does not become cold even if snow is snowed all day, and it is light. People who saw wearing this were asked to "get the same thing".
This review is about item#20054405.
Snow removal work
5
From Japan
On 2017-03-09 08:47:38
It is very light and easy to move. It was warm boots, it was awesome
This review is about item#20054238.
Used for delivery and snow removal work
4
From Japan
On 2017-02-19 19:53:11
It's incredibly light and warm. There is no thing that my toes are getting cold and it hurts. It is thick feeling of soles, I feel a bit unsuitable for driving a car.
This review is about item#20054247.
In Hokkaido in winter
5
From Japan
On 2017-01-26 14:32:29
I was able to spend without cooling at all even outdoors of minus six degrees and seven degrees.
This review is about item#20054405.

Related Products