Buy more than* S$200* and get FREE SHIPPING

Bean Boots 85713

4.33 (9)
Material (toe core)
plastic cap
Material (inner)
boa
Foot Width
4E
Functions
Ultralight weight, heat retention
Standard Weight (g/1 leg)
430(L)
Material (Sole)
EVA + rubber
Material (Skin)
artificial leather + nylon oxford
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.5 M(24.5-25) 64OD (olive drab) 1 pair 1 85713 20054457 69.02 SGD
In stock
21.5 4L(28.5-29) 64OD (olive drab) 1 pair 1 85713 20054493 69.02 SGD
Shipped after 2017-12-14
21 3L(27.5-28) 90 Black 1 pair 1 85713 20054536 69.02 SGD
In stock
21 LL(26.5-27) 90 Black 1 pair 1 85713 20054527 69.02 SGD
In stock
21 3L(27.5-28) 64OD (olive drab) 1 pair 1 85713 20054484 69.02 SGD
Shipped after 2017-12-15
19.5 M(24.5-25) 90 Black 1 pair 1 85713 20054502 69.02 SGD
In stock
20 L(25.5-26) 90 Black 1 pair 1 85713 20054518 69.02 SGD
In stock
20 L(25.5-26) 64OD (olive drab) 1 pair 1 85713 20054466 69.02 SGD
In stock
21 LL(26.5-27) 64OD (olive drab) 1 pair 1 85713 20054475 69.02 SGD
In stock
21.5 4L(28.5-29) 90 Black 1 pair 1 85713 20054545 50.26 SGD
Shipped after 2017-12-15
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Normal gait
2
From Japan
On 2016-11-11 17:02:08
Just slide. Slide even with snow. I crashed it twice. I am not thinking about walking on the snow.
This review is about item#20054466.
Used to walk on the riverbank
5
From Japan
On 2016-08-10 17:16:15
I chose it so that it will be fine even if it is immersed in water up to 4 cm. A stone with water moss will slip by all means, but I think that it is difficult to slip if it is dry. Once the water is soaked it will not dry unless it is dehydrated with a dehydrator. It is not hot in the summer, so I think that it was good to purchase.
This review is about item#20054518.
Used when working outside
4
From Japan
On 2016-06-09 08:03:48
It is warm and light. Durability is unknown.
This review is about item#20054527.
Motorbike ride
5
From Japan
On 2016-03-09 17:44:58
It is cheap, light and easy to use. I think whether this is sufficient for your neighborhood touring and so on.
This review is about item#20054518.
Winter farming work
5
From Japan
On 2016-03-09 17:28:22
It was light and warm waterproof size was also the desired size.
This review is about item#20054527.
Used for on-site supervision
4
From Japan
On 2016-03-05 16:39:55
It may be light.
This review is about item#20054527.
new purchase
5
From Japan
On 2016-02-20 15:55:40
Satisfying both price and quality.
This review is about item#20054518.
For bike commuting
4
From Japan
On 2016-01-19 16:49:22
At outside temperature around 1 ℃ it is pretty cold weather sweating. However, waterproofness is not perfect unlike rain boots, it is about 5 cm from the bottom and more than it is flooded from the seams of the shoe lace. I wore under the rain suit instead of boots at the time of snowfall, but the water wrapped around the bottom of the hem of the pants penetrated into the interior, so it got cold. Since there was a waterproof provision in the box of goods, it is inevitable, but please confirm to the manufacturer as we think that the description of HP needs change. Although it is satisfactory as a cold weather shoes, since the HP display is different, I reduced points.
This review is about item#20054484.
Motorbike ride
5
From Japan
On 2015-12-07 23:25:12
Balance between quality and price
This review is about item#20054518.

Related Products