Buy more than* S$200* and get FREE SHIPPING

Ester Canvas Truck Sheet (2WAY Type)

4.75 (8)
Eyelet Inner Diameter (mm)
12
Thickness (mm)
0.66
...see all>
Product Options
ADD TO CART
Becket Number Carrier Dimension (m) Sheet Size (mxm) Compatible Vehicle Eyelet Pitch (mm) Number of Eyelet Weight (kg) Material Type Accessories Material (eyelet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Becket Number Carrier Dimension (m) Sheet Size (mxm) Compatible Vehicle Eyelet Pitch (mm) Number of Eyelet Weight (kg) Material Type Accessories Material (eyelet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.1x4.5 3.5x5.0 - - 32 - - - - - 1sheet 1 OM-40H 20058693 409.99 SGD
In stock
10 1.4x1.9 2.1x2.4 Light truck (light -1t) vertical 530, horizontal 400 20 3.8 Ester canvas 2 Way 10 rubber bands (18mm x about 30-40cm) Aluminum 1sheet 1 OM-KH 20058675 109.99 SGD
In stock
15 1.8x3.2 2.6x3.8 Light truck (1t long - 2t) vertical 460, horizontal 400 20 7 Ester canvas 2 Way 10 rubber bands (18mm x about 30-40cm) Aluminum 1sheet 1 OM-20H 20058684 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
I use it for 1 t car.
5
From Japan
On 2017-06-02 15:57:27
I am very happy with making it solid for the price. I think that durability is also sufficient.
This review is about item#20058675.
Removing rain and measures against snow cover
5
From Japan
On 2016-12-26 18:06:58
It is thick sheet and it is one size large and very satisfied. Even if you load luggage up to loading of the loading platform, you can afford a margin, and eyelets arriving standard in the middle of the seat at the time of strapping are also good usability.
This review is about item#20058675.
Used to protect machine of light tiger's platform
5
From Japan
On 2016-11-03 15:10:05
The fabric is solid and easy to use. The price was also cheap and it was a good shopping.
This review is about item#20058675.
Use for track
5
From Japan
On 2016-10-07 05:07:50
I'm hoping to purchase it because it is strong and cheap.
This review is about item#20058693.
Care of cargo
4
From Japan
On 2016-09-29 20:24:54
I think that it is sufficient for price. I think that it will fit perfectly according to the size of the loading platform of the truck if you can place an order.
This review is about item#20058693.
Do not drop your luggage Do not get wet with rain
5
From Japan
On 2016-04-01 17:31:38
She seems to be thick and long to use.
This review is about item#20058675.
Our use track
4
From Japan
On 2016-03-29 19:03:04
Well I'm satisfied. Although the price may change, I think that there is also a case you want to order in the future if you can produce the desired sheet size cheaply by Ottermaid. Thank you for your continued patronage.
This review is about item#20058684.
Package transport
5
From Japan
On 2016-03-16 14:54:14
It's thick and has enough size, easy to use.
This review is about item#20058684.

Related Products