Buy more than* S$200* and get FREE SHIPPING

Friction ball core replacement 0.7mm (expression knock-cap type common)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Diameter (phi mm)
6.0
Overall Length (mm)
111
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LFBKRF-12F-G 20068502 1.99 SGD
In stock
1pc 1 LFBKRF-12F-O 20068527 1.99 SGD
In stock
1pc 1 LFBKRF-12F-P 20068536 1.99 SGD
In stock
1pc 1 LFBKRF-12F-BB 20068493 1.99 SGD
In stock
1pc 1 LFBKRF-12F-LG 20068518 1.99 SGD
In stock
1pc 1 LFBKRF-12F-LB 20068545 1.99 SGD
In stock
1pc 1 LFBKRF-12F-V 20068554 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the time of aggregating the money transfer of accounting, it erases and rewrites it when the amount moves.
5
From Japan
On 2016-12-17 10:42:18
I am using it since I can use it after using a ballpoint pen of writing and erasing, and it is used, it is not blurred, it does not drip, I can write firmly and firmly erase even compared with other company's products. I noticed that there was a change core for the first time this time, so I became more and more fond of it.
This review is about item#20068527.

Related Products