Buy more than* S$200* and get FREE SHIPPING

Rajiakusu S type

5.00 (1)
Outer Diameter (mm)
100
Maximum Operating Speed (m/min)
72
Paper Dimension (mm)
25
Outer Diameter (phi mm)
100
Inner Diameter (phi mm)
16(15)
Hole Diameter (phi mm)
16(15)
Abrasive Material
A
Length (mm)
25
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1box(5sheet) 1 7000C00490 20075703 119.99 SGD
Shipped after 2018-05-25
40 1box(5sheet) 1 7000C00460 20075676 119.99 SGD
Shipped after 2018-05-25
60 1box(5sheet) 1 7000C00470 20075685 119.99 SGD
Shipped after 2018-05-25
120 1box(5sheet) 1 7000C00500 20075712 119.99 SGD
Shipped after 2018-05-25
80 1box(5sheet) 1 7000C00480 20075694 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting surface polishing, tungsten polishing at the time of welding
5
From Japan
On 2017-04-05 16:21:44
The price is higher, but it will last longer. It is easy to use without blurring during rotation.
This review is about item#20075712.

Related Products