Buy more than* S$200* and get FREE SHIPPING

Super Hawk 2.0

Caution
* When using Super Hawk 2.0, be sure to attach a dedicated pad and use it.
Purpose
Scraping and polishing of stainless steel, general steel, alloy steel
Outer Diameter (mm)
100, 100, 100
Maximum Operating Speed (m/min)
72, 72, 72
Outer Diameter (phi mm)
100, 100, 100
Hardness
P, P, P
Hole Diameter (phi mm)
15, 15, 15
Thickness (mm)
2, 2, 2
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60, 60, 60 1box(25sheet) 1 1000C15022 20075195 109.99 SGD
Shipped after 2018-05-28
80, 80, 80 1box(25sheet) 1 1000C15032 20075204 109.99 SGD
Shipped after 2018-05-28
100, 100, 100 1box(25sheet) 1 1000C15042 20075213 109.99 SGD
Shipped after 2018-05-28
120, 120, 120 1box(25sheet) 1 1000C15052 20075222 109.99 SGD
Shipped after 2018-05-28
120, 120, 120 1sheet 1 1000C15052 20075238 4.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products