Buy more than* S$200* and get FREE SHIPPING

Super Hawk 3.0

Caution
*It is a padless type.
Purpose
Scraping and polishing work of stainless steel, general steel, alloy steel
Outer Diameter (mm)
100
Maximum Operating Speed (m/min)
72
Outer Diameter (phi mm)
100
Hardness
P
Hole Diameter (phi mm)
15
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 1sheet 1 1000C15072 20075265 6.99 SGD
Shipped after 2018-06-01
60 1sheet 1 1000C15082 20075274 6.99 SGD
Shipped after 2018-06-01
36 1sheet 1 1000C15062 20075256 6.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products