Buy more than* S$200* and get FREE SHIPPING

Super Hawk 4.0

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
100
Maximum Operating Speed (m/min)
72
Outer Diameter (phi mm)
100
Hardness
P
Hole Diameter (phi mm)
15
Thickness (mm)
4
Grain Size
36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 1000C15092 20075283 3.99 SGD
In stock
ADD TO CART

Related Products