Buy more than* S$200* and get FREE SHIPPING

Black Don Hawk

Outer Diameter (mm)
100
Maximum Operating Speed (m/min)
72
Abrasive Grain
A
Outer Diameter (phi mm)
100
Hardness
P
Hole Diameter (phi mm)
15
Thickness (mm)
6
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 1box(25sheet) 1 1000C92122 20075554 60.99 SGD
Shipped after 2018-06-01
24 1box(25sheet) 1 1000C92112 20075545 60.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products