Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carbide rotary bar WRC 0313/3 cut 4

Purpose
It is suitable for high hardness materials such as steel with hardness of 38 HRC or higher, stainless steel and titanium alloy.
Cut shape
4, 4, 4
Head Length (mm)
13, 13, 13
Head Size (phi mm)
3, 3, 3
Shaft Length (mm)
43, 43, 43
Shaft Diameter (phi mm)
3, 3, 3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(1pc) 1 393161 20078695 37.99 SGD
Shipped after 2018-05-08
ADD TO CART