Buy more than* S$200* and get FREE SHIPPING

LED security lights steel pipe band

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Instrument
E6041SA9,E6042SA9,E70049SAN1,E70050SAN1,E7021SA1/2,E7022SA1/2,E7027SA1/2,E7028SA1/2,E7031SA1/2,E7032SA1/2,E7035SA1/2,E7036SA1/2,E7041SA9,E7042SA9,E7043SA1/2,E7045SA1,E7046SA1,E7047SA9,E7048SA9,ED7025SA1,ED7045SA1,EF7025SA1,EF7045SA1,FH7934EH1,FH7935EH1/2,
Band Width (mm)
20
Weight (g)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SFT-N206 20079422 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Lighting fixture
3
From Japan
On 2018-01-18 21:12:21
Since there is no manual, it was thought which is which which is which the table and the back are not so unknown and which is a ratchet type. Even if you do not have a person who always uses it, it will be fine, but it will be slightly unkind to the person who uses it for a while.
This review is about item#20079422.