Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Side Bag Holder

4.00 (1)
Loading Dimension (mm)
Horizontal 400x height 300x depth 150
Maximum Loading Capacity (kg)
5 to
Color
black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR-100 20079772 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Securing the business bag
4
From Japan
On 2016-08-05 16:17:22
It is used for TIOGA 6 legs rear carriers, but because the fixed position is near the intersection of just three legs, it was possible to install just by bending the fixed parts well. When I attach this carrier, I can fix it with the 3-way business bag used in the backpack style standing up so that I can like to prevent the inclination of the box lunch and I like it very much. Since the fixing parts are made of metal and the rear carrier is scratched, I think whether it is good to pinch rubber sheet or something if it is worrisome.
This review is about item#20079772.

Related Products