Buy more than* S$200* and get FREE SHIPPING

Mudguards Front and Rear with Stays

3.75 (8)
Caution
Set of front and rear mudguard. Stay is sold separately., Set of front and rear mudguard. Stay is sold separately.
Color
Silver
Material
steel
...see all>
Product Options
ADD TO CART
Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 20 inches   1Set 1 - 20080104 17.99 SGD
In stock
For 24-Inch *[No return] You cannot return this product. For details, see FAQ. 1Set 1 - 20080086 90.99 SGD
Shipped after 2018-01-26
For 27 inches   1Set 1 - 20080043 27.99 SGD
In stock
For 26 inches   1Set 1 - 20080068 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2017-10-23 16:07:58
I am thankful that these parts are sold as products.
This review is about item#20080068.
Bicycle rebuild
5
From Japan
On 2017-07-20 22:55:07
The price was also cheap and I purchased it with other consumable parts. I am very satisfied. Whether it is better to have a hole for fixation of the frame other than the tip in the rear side mud guard is added if it is strongly improved or added. I fixed it with the current adjustment, fixed the hole, but if fixed with only the tip part and the stay, it will be quite glad.
This review is about item#20080068.
Change to a 26-inch bicycle
3
From Japan
On 2017-06-05 07:58:53
There is no problem on the whole. Processing is necessary because there is no reflector mounting hole.
This review is about item#20080068.
Exchange from old things
5
From Japan
On 2017-01-27 20:23:44
Stay etc. are diverted as it is, the front wheel side is attached as it is. Since there is an attachment stay near the ring key on the rear wheel side, drilling is made and the bolt is fixed. If it is only a stay it will probably be grazing, so I can install it with a catch.
This review is about item#20080068.
Bicycle mudguard
4
From Japan
On 2017-01-07 15:12:02
I am satisfied with the price and the quality of the product. If you want to further improve, it's star 5 for front tires and rear wheels.
This review is about item#20080043.
Exchange
1
From Japan
On 2016-10-29 16:27:48
I can not fix it if it is recessed so far, I think that it is a problem that return is impossible. I think that the deficiency of this product is fatal though it is such a wonderful company. It may be a good product for those who have no problem if mudguards are attached, but I think that it is better for ordinary people to prepare for purchase.
This review is about item#20080043.
Bicycle repair
3
From Japan
On 2016-09-24 12:19:51
The bicycle mudguard was broken and I bought it for replacement. Although the color and shape were slightly different, it was possible to install without problems.
This review is about item#20080043.
Bicycle maintenance
4
From Japan
On 2016-06-17 18:17:30
Front has a hole for rear attachment only at the front end and stay attachment hole, so iron drill is indispensable as it is necessary to drill a hole in accordance with the frame.
This review is about item#20080086.

Related Products