Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mudguards Front and Rear with Stays

4.00 (15)
Caution
Set of front and rear mudguard. Stay is sold separately., Set of front and rear mudguard. Stay is sold separately.
Color
stainless
Material
stainless
...see all>
Product Options
ADD TO CART
Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 27 inches   1Set 1 - 20080052 37.99 SGD
In stock
For 24-Inch *[No return] You cannot return this product. For details, see FAQ. 1Set 1 - 20080095 29.99 SGD
Shipped after 2018-06-21
For 26 inches   1Set 1 - 20080077 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 4
2 star 1
1 star 0
Review Rating: 4.00
15 Customer Reviews
The reviews are automatic translation.
Exchange
4
From Japan
On 2018-06-10 17:39:23
It is cheap, durable and beautiful. However, it is necessary to open the mounting hole of the ring lock part of the rear wheel. Drouoyke so far had rivets stopped in the rear wheel part of the L type metal fittings, but since nothing is attached to this, we decided to purchase L type metal fittings additionally. By the way, for this front wheel, L type metal fittings are stopped with rivets.
This review is about item#20080052.
Private car
2
From Japan
On 2018-04-15 17:03:24
I think the overall product finish is good. However, it is regrettable that the mounting hole of the center for rear use is not opened, and some surface was concave. I thought about returning, but because it is troublesome I just installed it.
This review is about item#20080052.
Making City Bike Momma Chally
3
From Japan
On 2018-03-24 17:55:32
Used as a light way's pasture. It is impossible to attach the pone, but I managed to install it while processing it. Be careful as there are no mounting hardware. Mounting bracket sold separately also required processing and it made considerable difficulty.
This review is about item#20080077.
Bicycle repair
5
From Japan
On 2018-02-17 16:42:00
I bought a stainless steel fender reasonably. Actual goods are thicker and thicker than steel, so it seems that durability can be expected. It was easy to install because the mounting hole is also empty.
This review is about item#20080077.
Bicycle maintenance
5
From Japan
On 2017-12-05 21:10:47
I always use it. The mudguard itself is strong against rust, it is very beautiful and has strength. The one that I purchased in the past was a set, but it was disappointing because it became out of print.
This review is about item#20080095.
Participating in Mommaari
3
From Japan
On 2017-10-20 11:46:26
Hole drilling on the rear wheel side gave up and fixed it by hanging with Nissa Cheyne Y - 282 and Velcro tape cable tie (thin) The fastening bracket on the front wheel side loosened in about a month
This review is about item#20080052.
Bicycle dressup in use.
4
From Japan
On 2017-10-03 09:14:11
I customized Bridgestone Alberto as a retro style, but I bought it as a total finish. Since it is necessary to drill holes behind the scenes, one star is deducted. I misunderstood for the first 26 inch for 27 inch, but I was able to respond to changes comfortably. With this, a major remodeling other than regular replacement parts caught a breath. Happy ending.
This review is about item#20080052.
Bicycle repair
4
From Japan
On 2017-08-31 14:57:39
I replaced it because plastic mudguard was damaged. Because it is made of stainless steel it looks beautiful. Drill is necessary for some drilling for installation.
This review is about item#20080052.
I exchanged old bicycle mudguards.
5
From Japan
On 2017-08-15 20:39:52
It is an old bicycle, but it looks very luxurious. I'm glad I could exchange it and I am very satisfied.
This review is about item#20080052.
recycling
5
From Japan
On 2017-05-12 14:26:27
cheap! fast! Anyway it is a word of wonderful. I also want to use it.
This review is about item#20080052.

Related Products