Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Monotone Slippers

5.00 (1)
Inner Dimensions (cm)
26
Overall Length (cm)
26.5
Material
polyester 100%, bottom / PVC(full face anti-slip)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Gray 1 pair 1 - 20084322 14.99 SGD
Shipped after 2018-06-25
Charcoal Gray 1 pair 1 - 20084313 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For visitors
5
From Japan
On 2017-10-04 08:26:42
It is a very good product with firm making for price. Design also has goods, and I got a couple of feet with dark gray and white gray.
This review is about item#20084313.

Related Products