Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

With bimetal hole saw axis

3.62 (26)
Effective Length (mm)
38
Shank Diameter (phi mm)
10
Overall Length (mm)
100
...see all>
Product Options
ADD TO CART
ESCO Part Number Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 34 1pc 1 T14871-34MMAHS 20140995 -
Discontinued
[x]
- 64 1pc 1 T14901-64MMAHS 20141293 -
Discontinued
[x]
- 77 1pc 1 T14914-77MMAHS 20141424 -
Discontinued
[x]
- 63 1pc 1 T14900-63MMAHS 20141284 -
Discontinued
[x]
- 95 1pc 1 T14932-95MMAHS 20141607 -
Discontinued
[x]
- 99 1pc 1 T14936-99MMAHS 20141643 -
Discontinued
[x]
- 53 1pc 1 T14890-53MMAHS 20141187 -
Discontinued
[x]
- 54 1pc 1 T14891-54MMAHS 20141196 -
Discontinued
[x]
- 91 1pc 1 T14928-91MMAHS 20141564 -
Discontinued
[x]
- 111 1pc 1 T14941-111MMAHS 20141695 -
Discontinued
[x]
- 38 1pc 1 T14875-38MMAHS 20141038 -
Discontinued
[x]
- 50 1pc 1 T14887-50MMAHS 20141153 -
Discontinued
[x]
- 21 1pc 1 T14858-21MMAHS 20140864 -
Discontinued
[x]
- 26 1pc 1 T14863-26MMAHS 20140916 -
Discontinued
[x]
- 33 1pc 1 T14870-33MMAHS 20140986 -
Discontinued
[x]
- 46 1pc 1 T14883-46MMAHS 20141117 -
Discontinued
[x]
- 47 1pc 1 T14884-47MMAHS 20141126 -
Discontinued
[x]
- 52 1pc 1 T14889-52MMAHS 20141178 -
Discontinued
[x]
- 66 1pc 1 T14903-66MMAHS 20141318 -
Discontinued
[x]
- 75 1pc 1 T14912-75MMAHS 20141406 -
Discontinued
[x]
- 76 1pc 1 T14913-76MMAHS 20141415 -
Discontinued
[x]
- 15 1pc 1 T14852-15MMAHS 20140803 -
Discontinued
[x]
- 16 1pc 1 T14853-16MMAHS 20140812 -
Discontinued
[x]
- 19 1pc 1 T14856-19MMAHS 20140846 -
Discontinued
[x]
- 22 1pc 1 T14859-22MMAHS 20140873 -
Discontinued
[x]
- 28 1pc 1 T14865-28MMAHS 20140934 -
Discontinued
[x]
- 30 1pc 1 T14867-30MMAHS 20140952 -
Discontinued
[x]
EA823L-40 40 1pc 1 T14877-40MMAHS 20141056 -
Discontinued
[x]
- 41 1pc 1 T14878-41MMAHS 20141065 -
Discontinued
[x]
- 44 1pc 1 T14881-44MMAHS 20141092 -
Discontinued
[x]
- 70 1pc 1 T14907-70MMAHS 20141354 -
Discontinued
[x]
- 150 1pc 1 T14944-150MMAHS 20141722 -
Discontinued
[x]
- 25 1pc 1 T14862-25MMAHS 20140907 -
Discontinued
[x]
- 29 1pc 1 T14866-29MMAHS 20140943 -
Discontinued
[x]
- 42 1pc 1 T14879-42MMAHS 20141074 -
Discontinued
[x]
- 45 1pc 1 T14882-45MMAHS 20141108 -
Discontinued
[x]
- 65 1pc 1 T14902-65MMAHS 20141302 -
Discontinued
[x]
- 90 1pc 1 T14927-90MMAHS 20141555 -
Discontinued
[x]
- 121 1pc 1 T14943-121MMAHS 20141713 -
Discontinued
[x]
- 14 1pc 1 T14851-14MMAHS 20140794 -
Discontinued
[x]
- 20 1pc 1 T14857-20MMAHS 20140855 -
Discontinued
[x]
- 27 1pc 1 T14864-27MMAHS 20140925 -
Discontinued
[x]
- 62 1pc 1 T14899-62MMAHS 20141275 -
Discontinued
[x]
- 32 1pc 1 T14869-32MMAHS 20140977 -
Discontinued
[x]
- 35 1pc 1 T14872-35MMAHS 20141004 -
Discontinued
[x]
- 39 1pc 1 T14876-39MMAHS 20141047 -
Discontinued
[x]
- 55 1pc 1 T14892-55MMAHS 20141205 -
Discontinued
[x]
- 60 1pc 1 T14897-60MMAHS 20141257 -
Discontinued
[x]
- 74 1pc 1 T14911-74MMAHS 20141397 -
Discontinued
[x]
- 80 1pc 1 T14917-80MMAHS 20141458 -
Discontinued
[x]
- 100 1pc 1 T14937-100MMAHS 20141652 -
Discontinued
[x]
- 102 1pc 1 T14938-102MMAHS 20141668 -
Discontinued
[x]
- 23 1pc 1 T14860-23MMAHS 20140882 -
Discontinued
[x]
- 43 1pc 1 T14880-43MMAHS 20141083 -
Discontinued
[x]
- 85 1pc 1 T14922-85MMAHS 20141503 -
Discontinued
[x]
- 114 1pc 1 T14942-114MMAHS 20141704 -
Discontinued
[x]
- 24 1pc 1 T14861-24MMAHS 20140898 -
Discontinued
[x]
- 36 1pc 1 T14873-36MMAHS 20141013 -
Discontinued
[x]
- 48 1pc 1 T14885-48MMAHS 20141135 -
Discontinued
[x]
- 51 1pc 1 T14888-51MMAHS 20141162 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 5
2 star 5
1 star 2
Review Rating: 3.62
26 Customer Reviews
The reviews are automatic translation.
Drilling
3
From Japan
On 2018-03-01 14:32:26
The usage was rough, the part of the dust was broken
This review is about item#20141302.
For myself
4
From Japan
On 2017-10-29 11:12:12
I think that it is easy to use although I think that it depends on the material of drilling because the cutting edge is thin.
This review is about item#20141056.
Carpentry work
5
From Japan
On 2017-07-23 14:32:37
It was inexpensive and expensive in price, and it was a tool with good workability. It was easy to maintain.
This review is about item#20141354.
For lighting fixture drilling
5
From Japan
On 2017-06-20 17:11:46
Wood and nails etc. are satisfied as well. Since we are using some shafts, unnecessary items inside the Holsau can be taken out easily.
This review is about item#20141652.
I wanted to open a hole of 48 circles in 100 mm square wood
2
From Japan
On 2017-04-25 12:42:09
When looking at the catalog and purchasing it is 38 mm which is effective length (openable depth) 38 mm misread as 100 mm of the total length of the adjacent print character. It was quite pleasing because there was no hole saw size, what I ordered without confirming well. I wanted to plug in a steel round tube 48 mm. Even remove the 38 mm front and back, afterwards use fleas, round wood drills.
This review is about item#20141135.
Gypsum board, siding board drilling
5
From Japan
On 2017-04-05 19:07:46
It is good for price. I think that durability is also no problem.
This review is about item#20141652.
Drilling of pipe
2
From Japan
On 2017-03-24 15:18:06
I used it for drilling an iron pipe. I managed to have up to three places, but after that my teeth are missing and it is not usable.
This review is about item#20140977.
Piping, drilling of wood
4
From Japan
On 2017-02-07 17:56:18
Is it too sharp at the beginning of use? Into what I think, I dig into boards. It was good that I bought it carefully, and I recommend it. I also want a hole saw with a different diameter, but what I want is almost missing. We confirmed it for several weeks, but do not recover but want to buy in other stores or troubles We would like the inventory to be secured as soon as possible.
This review is about item#20140977.
Drilling
1
From Japan
On 2016-12-14 17:51:17
Because it is a hexagonal axis, I think that it will be impacted, it is thick and does not enter. Although it stated 10 mm in the description, I judged the photograph. There seems to be no use for a while. . . It is regrettable. . .
Drilling of wood
4
From Japan
On 2016-12-13 17:18:09
I do not want the hole saw of this hand so much I am saved because this manufacturer is complete in units of 1 mm. I think that durability is also a good direction.
This review is about item#20141196.

Related Products