Buy more than* S$200* and get FREE SHIPPING

License plate frame

4.14 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
219x120 1pc 1 BG-065 20106668 12.99 SGD
In stock
193x122 1pc 1 BG-066 20106677 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Mounting on moped
5
From Japan
On 2017-12-01 10:30:02
I bought the one I bought last time rusted quickly with iron, so this time it's stainless so will it be okay?
This review is about item#20106668.
To protect the number of two mopeds
4
From Japan
On 2017-10-03 12:05:58
Futsize was bigger than I thought, the texture of the stainless steel material also overlapped The feeling became a feeling that the number around it was ruined. I think that thinner one is better for a little more border. I paint black and use it.
This review is about item#20106668.
Used for Birdy 50 BA 42 A
4
From Japan
On 2017-09-08 06:54:53
Since the number of the moped is easy to deform, it plated the plate Aluminum made rust so I chose stainless steel
This review is about item#20106668.
Used for Honda Monkey
5
From Japan
On 2017-03-30 15:01:20
The stand that mounts the license plate of the monkey is not adapted to receive the whole number plate, so I am very satisfied because it can be fixed firmly by using this frame.
This review is about item#20106668.
Moral number frame
3
From Japan
On 2017-02-26 17:46:27
Especially because there is no bad place, it can be used quite normally, but durability is uneasy.
This review is about item#20106668.
Moral number frame
5
From Japan
On 2016-10-14 00:35:27
There is luxury feeling with matte stainless steel. More than expected.
This review is about item#20106668.
When number plate is installed
3
From Japan
On 2016-09-29 16:59:57
Product and number matching was not so good, but it did not wear shocks
This review is about item#20106668.