Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One-touch mounting label (Illustration type)

3.67 (3)
...see all>
Product Options
ADD TO CART
Installation Method Dimensions (Vetical x Horizontal) (mm) Weight (g) Material Type TRUSCO Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Display Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Method Dimensions (Vetical x Horizontal) (mm) Weight (g) Material Type TRUSCO Part Number Dimensions (Vetical x Horizontal x Thickness) (mm) Display Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 600x450x0.35 - 1sheet 1 340-66A 20150533 11.99 SGD
In stock
- - - - - - 600x450x0.35 - 1sheet 1 340-76 20150637 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-86 20150734 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-88 20150752 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-92 20150795 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-96 20150822 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-103A 20150892 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-59A 20150497 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-83 20150707 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-109 20150953 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-113 20150996 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-60A 20150506 14.99 SGD
Shipped after 2018-07-02
- - - - - - 600x450x0.35 - 1sheet 1 340-62A 20150524 23.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-77 20150646 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-79 20150664 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-104 20150908 14.99 SGD
Shipped after 2018-06-27
- - - - - - 600x450x0.35 - 1sheet 1 340-105 20150917 14.99 SGD
Shipped after 2018-06-27
- - - - - - 600x450x0.35 - 1sheet 1 340-106 20150926 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-53A 20150463 14.99 SGD
Shipped after 2018-06-27
- - - - - - 600x450x0.35 - 1sheet 1 340-70B 20150576 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-74 20150612 12.99 SGD
In stock
- - - - - - 600x450x0.35 - 1sheet 1 340-80A 20150673 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-82 20150698 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-87 20150743 14.99 SGD
Shipped after 2018-06-27
- - - - - - 600x450x0.35 - 1sheet 1 340-100 20150865 14.99 SGD
Shipped after 2018-06-27
- - - - - - 600x450x0.35 - 1sheet 1 340-114A 20151005 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-57A 20150472 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-75 20150628 14.99 SGD
Shipped after 2018-06-27
- - - - - - 600x450x0.35 - 1sheet 1 340-81 20150682 14.99 SGD
Shipped after 2018-06-27
- - - - - - 600x450x0.35 - 1sheet 1 340-84 20150716 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-95 20150813 14.99 SGD
Shipped after 2018-06-27
- - - - - - 600x450x0.35 - 1sheet 1 340-98 20150847 14.99 SGD
Shipped after 2018-06-27
- - - - - - 600x450x0.35 - 1sheet 1 340-108 20150944 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-111 20150978 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-116 20151023 12.99 SGD
Shipped after 2018-06-27
- - - - - - 600x450x0.35 - 1sheet 1 340-72 20150594 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-89 20150768 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-90 20150777 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-93 20150804 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-99 20150856 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-101 20150874 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-102 20150883 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-107 20150935 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-115 20151014 14.99 SGD
Shipped after 2018-06-29
- - - - - 371-6112 600x450x0.35 - 1sheet 1 340-58A 20150488 13.99 SGD
In stock
- - - - - - 600x450x0.35 - 1sheet 1 340-61A 20150515 14.99 SGD
In stock
- - - - - - 600x450x0.35 - 1sheet 1 340-78 20150655 12.99 SGD
In stock
- - - - - - 600x450x0.35 - 1sheet 1 340-91 20150786 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-110 20150962 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-112 20150987 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-67A 20150542 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-69A 20150567 14.99 SGD
Shipped after 2018-06-29
- - - - - - 600x450x0.35 - 1sheet 1 340-73 20150603 14.99 SGD
Shipped after 2018-06-28
- - - - - - 600x450x0.35 - 1sheet 1 340-97 20150838 14.99 SGD
Shipped after 2018-06-27
Back Hook-and-Loop fastener 600x450 130 Tarpaulins Hook-and-Loop fastener 334-0554 - Work within a radius no-go 1Sheet 1 340-65A 37110367 12.99 SGD
In stock
Back Hook-and-Loop fastener 600x450 130 Tarpaulins Hook-and-Loop fastener 334-0546 - Off-limits 1Sheet 1 340-63A 37110507 12.99 SGD
In stock
Back Hook-and-Loop fastener 600x450 130 Tarpaulins Hook-and-Loop fastener 334-0538 - Opening note 1Sheet 1 340-56A 37110281 13.99 SGD
In stock
Back Hook-and-Loop fastener 600x450 130 Tarpaulins Hook-and-Loop fastener 334-0511 - Foot care 1Sheet 1 340-54A 37110403 11.99 SGD
In stock
Back Hook-and-Loop fastener 600x450 130 Tarpaulins Hook-and-Loop fastener 334-0520 - Overhead note 1Sheet 1 340-55A 37110464 13.99 SGD
In stock
Back Hook-and-Loop fastener 600x450 130 Tarpaulins Hook-and-Loop fastener 334-0503 - It must not enter it from dangerous 1Sheet 1 340-51A 37110184 12.99 SGD
In stock
Back Hook-and-Loop fastener 600x450 130 Tarpaulins Hook-and-Loop fastener 334-0490 - AUTHORIZED PERSONNEL ONLY 1Sheet 1 340-50A 37110324 12.99 SGD
In stock
- - - - - - 600x450x0.35 - 1sheet 1 340-85 20150725 14.99 SGD
In stock
- - - - - - 600x450x0.35 - 1sheet 1 340-52A 20150454 12.99 SGD
In stock
- - - - - - 600x450x0.35 - 1sheet 1 340-68A 20150558 12.99 SGD
In stock
- - - - - - 600x450x0.35 - 1sheet 1 340-71 20150585 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Construction on temporary scaffolding and work at altitude
4
From Japan
On 2017-11-24 09:03:43
The use of the safety belt is thoroughly known at the time of pre-start-up meetings and patrols, but still there are things that you forget to concentrate on your work. At that time I appeal to the vision with a sign to help us to forget to use the safety belt.
This review is about item#20150454.
Scaffolding work
3
From Japan
On 2017-04-08 22:47:29
This type is repeating First, it stands out, it is easy to stick to the staircase of the scaffold
This review is about item#20150813.
Safety management after the installation of the scaffold
4
From Japan
On 2017-01-18 14:49:28
It is easy to install, and it is easy to be recognized by operators and I am satisfied.
This review is about item#20150454.

Related Products