Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width x Depth x Height)(mm) Size (Number) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Depth x Height)(mm) Size (Number) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260x260x280 3 5.4 1pc 1 300368 20154374 49.77 SGD
In stock
270x270x295 4 7.2 1pc 1 300375 20154383 76.01 SGD
Shipped after 2017-12-25
220x220x240, 220x220x240, 220x220x240 2, 2, 2 3.6, 3.6, 3.6 1pc 1 300351 20154365 37.94 SGD
In stock
290x290x330, 290x290x330, 290x290x330 5, 5, 5 9, 9, 9 1pc 1 300382 20154392 85.06 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To make an ume pickle to prevent summer bat
5
From Japan
On 2017-08-15 15:55:55
Because it is about 10 workers, enough size This year it was not as hot as I expected, so I will keep it for next year.
This review is about item#20154374.
Miso making
5
From Japan
On 2017-05-24 09:43:33
I would like the bottle of this hand to sell a set of special push lids by taking advantage of the characteristic that the torso is not bulging.
This review is about item#20154383.
Miso making, miso pickled, pickled
5
From Japan
On 2017-04-05 19:15:40
I have not used it yet, but the size (capacity) is appropriate and it's good to set it up. If the top coat is sufficient and there is no leakage, the monotail is the cheapest price. Disadvantages that there is no inner lid as it seems everywhere. The weight of the bottle is essential.
This review is about item#20154374.
Feed container of handmade miso
4
From Japan
On 2017-03-10 16:23:47
I am very satisfied with the material that does not emit size and environmental hormones. When putting a weight stone the lid will not close, so it is still nice if you can sell it in a set of wooden lid and container for heavy stone without the lid of pottery!
This review is about item#20154374.
Miso making
5
From Japan
On 2017-02-19 17:15:51
It is a bit heavy, but with easy-to-use shape, it is safe to store and preserve miso.
This review is about item#20154383.