Buy more than* S$200* and get FREE SHIPPING

Hand tap (# 1 destination) wit SKS

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Nominal Dimension Overall Length (mm) Shank Diameter (mm) Screw Diameter (inch) Number of Threads per inch Shank Diameter (phi mm) Blade Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Overall Length (mm) Shank Diameter (mm) Screw Diameter (inch) Number of Threads per inch Shank Diameter (phi mm) Blade Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/8W40 46 4 1/8 40 4 18 1/8W40 1pc 1 1/8W40 SKS 17123417 6.99 SGD
Shipped after 2018-02-28
5/32W32 52 5 5/32 32 5 20 5/32W32 1pc 1 5/32W32 SKS 17123426 6.99 SGD
Shipped after 2018-02-28
5/8W11 95 12 5/8 11 12 45 5/8W11 1pc 1 5/8W11 SKS 17123514 16.99 SGD
Shipped after 2018-02-28
3/4W10 105 14 3/4 10 14 50 3/4W10 1pc 1 3/4W10 SKS 17123532 24.99 SGD
Shipped after 2018-02-28
1/4W20 62 6 1/4 20 6 24 1/4W20 1pc 1 1/4W20 SKS 17123453 6.99 SGD
Shipped after 2018-02-28
3/8W16 75 7 3/8 16 7 35 3/8W16 1pc 1 3/8W16 SKS 17123478 9.99 SGD
Shipped after 2018-02-28
7/8W9 115 17 7/8 9 17 55 7/8W9 1pc 1 7/8W9 SKS 17123557 31.99 SGD
Shipped after 2018-02-28
2W4.1/2 195 40 2 4.1/2 40 92 2W4.1/2 1pc 1 2W4.1/2 SKS 17123654 279.99 SGD
Shipped after 2018-02-28
5/16W18 70 6.1 5/16 18 6.1 30 5/16W18 1pc 1 5/16W18 SKS 17123462 8.99 SGD
Shipped after 2018-02-28
7/16W14 80 8 7/16 14 8 38 7/16W14 1pc 1 7/16W14 SKS 17123487 12.99 SGD
Shipped after 2018-02-28
1/2W12 85 9 1/2 12 9 42 1/2W12 1pc 1 1/2W12 SKS 17123496 13.99 SGD
Shipped after 2018-02-28
11/16W11 100 13 11/16 11 13 45 11/16W11 1pc 1 11/16W11 SKS 17123523 29.99 SGD
Shipped after 2018-02-28
15/16W9 120 18 15/16 9 18 55 15/16W9 1pc 1 15/16W9 SKS 17123566 45.99 SGD
Shipped after 2018-02-28
1.1/8W7 135 22 1.1/8 7 22 65 1.1/8W7 1pc 1 1.1/8W7 SKS 17123584 57.99 SGD
Shipped after 2018-02-28
1.1/4W7 145 24 1.1/4 7 24 70 1.1/4W7 1pc 1 1.1/4W7 SKS 17123593 72.99 SGD
Shipped after 2018-02-28
1.3/8W6 155 26 1.3/8 6 26 75 1.3/8W6 1pc 1 1.3/8W6 SKS 17123602 99.99 SGD
Shipped after 2018-02-28
1.1/2W6 160 30 1.1/2 6 30 78 1.1/2W6 1pc 1 1.1/2W6 SKS 17123618 129.99 SGD
Shipped after 2018-02-28
1.5/8W5 170 32 1.5/8 5 32 82 1.5/8W5 1pc 1 1.5/8W5 SKS 17123627 149.99 SGD
Shipped after 2018-02-28
1.3/4W5 175 35 1.3/4 5 35 85 1.3/4W5 1pc 1 1.3/4W5 SKS 17123636 199.99 SGD
Shipped after 2018-02-28
1.7/8W4.1/2 185 38 1.7/8 4.1/2 38 90 1.7/8W4.1/2 1pc 1 1.7/8W4.1/2 SKS 17123645 219.99 SGD
Shipped after 2018-02-28
1/16W60 36 3 1/16 60 3 13 1/16W60 1pc 1 1/16W60 SKS 17123392 9.99 SGD
Shipped after 2018-02-28
3/32W48 42 3 3/32 48 3 16 3/32W48 1pc 1 3/32W48 SKS 17123408 8.99 SGD
Shipped after 2018-02-28
9/16W12 90 10.5 9/16 12 10.5 42 9/16W12 1pc 1 9/16W12 SKS 17123505 13.99 SGD
Shipped after 2018-02-28
1W8 125 20 1 8 20 60 1W8 1pc 1 1W8 SKS 17123575 42.99 SGD
Shipped after 2018-02-28
3/16W24 60 5.5 3/16 24 5.5 22 3/16W24 1pc 1 3/16W24 SKS 17123435 6.99 SGD
Shipped after 2018-02-28
13/16W10 110 15 13/16 10 15 50 13/16W10 1pc 1 13/16W10 SKS 17123548 37.99 SGD
Shipped after 2018-02-28
7/32W24 60 5.5 7/32 24 5.5 22 7/32W24 1pc 1 7/32W24 SKS 17123444 7.99 SGD
Shipped after 2018-02-28
ADD TO CART