Buy more than* S$200* and get FREE SHIPPING

Hand tap (# 3 above) mm SKS

5.00 (3)
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Screw Diameter (mm) Shank Diameter (phi mm) Blade Length (mm) Screw Diameter Nominal Dimension Thread Pitch (mm) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Screw Diameter (mm) Shank Diameter (phi mm) Blade Length (mm) Screw Diameter Nominal Dimension Thread Pitch (mm) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 40 31 83 M40 M40x4.00 4 4 170 1pc 1 M 40X4.00 SKS 17119138 139.99 SGD
Shipped after 2018-02-26
- 7 - - M7 M7x0.50 0.5 0.5 - 1pc 1 M 7X0.50 SKS 17135256 13.99 SGD
Shipped after 2018-02-26
- 7 - - M7 M7x0.75 0.75 0.75 - 1pc 1 M 7X0.75 SKS 17135265 9.99 SGD
Shipped after 2018-02-26
- 20 - - M20 M20x2.00 2 2 - 1pc 1 M 20X2.00 SKS 17136078 30.99 SGD
Shipped after 2018-02-26
- 32 - - M32 M32x1.50 1.5 1.5 - 1pc 1 M 32X1.50 SKS 17136692 98.99 SGD
Shipped after 2018-02-26
- 33 - - M33 M33x2.00 2 2 - 1pc 1 M 33X2.00 SKS 17136717 96.99 SGD
Shipped after 2018-02-26
- 33 - - M33 M33x3.00 3 3 - 1pc 1 M 33X3.00 SKS 17136726 98.99 SGD
Shipped after 2018-02-26
- 36 - - M36 M36x3.00 3 3 - 1pc 1 M 36X3.00 SKS 17136787 129.99 SGD
Shipped after 2018-02-26
- 38 - - M38 M38x2.00 2 2 - 1pc 1 M 38X2.00 SKS 17136796 139.99 SGD
Shipped after 2018-02-26
- 38 - - M38 M38x3.00 3 3 - 1pc 1 M 38X3.00 SKS 17136805 139.99 SGD
Shipped after 2018-02-26
- 39 - - M39 M39x1.50 1.5 1.5 - 1pc 1 M 39X1.50 SKS 17136814 199.99 SGD
Shipped after 2018-02-26
- 39 - - M39 M39x2.00 2 2 - 1pc 1 M 39X2.00 SKS 17136823 199.99 SGD
Shipped after 2018-02-26
- 39 - - M39 M39x3.00 3 3 - 1pc 1 M 39X3.00 SKS 17136832 199.99 SGD
Shipped after 2018-02-26
3 1.7 3 13 M1.7 M1.7x0.35 0.35 0.35 36 1pc 1 M 1.7X0.35 SKS 17118727 9.99 SGD
Shipped after 2018-02-26
3 2 3 15 M2 M2x0.40 0.4 0.4 40 1pc 1 M 2X0.40 SKS 17118736 6.99 SGD
Shipped after 2018-02-26
3 2.3 3 15 M2.3 M2.3x0.40 0.4 0.4 42 1pc 1 M 2.3X0.40 SKS 17118745 6.99 SGD
Shipped after 2018-02-26
3 2.5 3 16 M2.5 M2.5x0.45 0.45 0.45 44 1pc 1 M 2.5X0.45 SKS 17118754 6.99 SGD
Shipped after 2018-02-26
- 2 - - M2.0 M2.0x0.25 0.25 0.25 - 1pc 1 M 2.0X0.25 SKS 17135168 5.99 SGD
Shipped after 2018-02-26
- 17 - - M17 M17x1.00 1 1 - 1pc 1 M 17X1.00 SKS 17135992 31.99 SGD
Shipped after 2018-02-26
- 17 - - M17 M17x1.50 1.5 1.5 - 1pc 1 M 17X1.50 SKS 17136008 24.99 SGD
Shipped after 2018-02-26
- 30 - - M30 M30x2.00 2 2 - 1pc 1 M 30X2.00 SKS 17136674 72.99 SGD
Shipped after 2018-02-26
5.5 5.5 5.5 22 M5.5 M5.5x0.90 0.9 0.9 60 1pc 1 M 5.5X0.90 SKS 17118858 7.99 SGD
Shipped after 2018-02-26
- 5 - - M5 M5x0.50 0.5 0.5 - 1pc 1 M 5X0.50 SKS 17135222 6.99 SGD
Shipped after 2018-02-26
- 6 - - M6 M6x0.75 0.75 0.75 - 1pc 1 M 6X0.75 SKS 17135247 5.99 SGD
Shipped after 2018-02-26
- 8 - - M8 M8x1.00 1 1 - 1pc 1 M 8X1.00 SKS 17135274 9.99 SGD
Shipped after 2018-02-26
- 9 - - M9 M9x1.00 1 1 - 1pc 1 M 9X1.00 SKS 17135283 11.99 SGD
Shipped after 2018-02-26
- 15 - - M15 M15x1.00 1 1 - 1pc 1 M 15X1.00 SKS 17135947 24.99 SGD
Shipped after 2018-02-26
- 22 - - M22 M22x1.50 1.5 1.5 - 1pc 1 M 22X1.50 SKS 17136087 36.99 SGD
Shipped after 2018-02-26
- 22 - - M22 M22x2.00 2 2 - 1pc 1 M 22X2.00 SKS 17136096 41.99 SGD
Shipped after 2018-02-26
- 24 - - M24 M24x1.50 1.5 1.5 - 1pc 1 M 24X1.50 SKS 17136105 45.99 SGD
Shipped after 2018-02-26
- 28 - - M28 M28x2.00 2 2 - 1pc 1 M 28X2.00 SKS 17136656 58.99 SGD
Shipped after 2018-02-26
- 30 - - M30 M30x1.50 1.5 1.5 - 1pc 1 M 30X1.50 SKS 17136665 85.99 SGD
Shipped after 2018-02-26
- 33 - - M33 M33x1.50 1.5 1.5 - 1pc 1 M 33X1.50 SKS 17136708 98.99 SGD
Shipped after 2018-02-26
- 36 - - M36 M36x2.00 2 2 - 1pc 1 M 36X2.00 SKS 17136778 129.99 SGD
Shipped after 2018-02-26
3 1.5 3 12 M1.5 M1.5x0.30 0.3 0.3 35 1pc 1 M 1.5X0.30 SKS 17118718 9.99 SGD
Shipped after 2018-02-26
7 9 7 30 M9 M9x1.25 1.25 1.25 72 1pc 1 M 9X1.25 SKS 17118894 9.99 SGD
Shipped after 2018-02-26
9.5 13 9.5 40 M13 M13x1.75 1.75 1.75 85 1pc 1 M 13X1.75 SKS 17118937 13.99 SGD
Shipped after 2018-02-26
10.5 14 10.5 42 M14 M14x2.00 2 2 88 1pc 1 M 14X2.00 SKS 17118946 13.99 SGD
Shipped after 2018-02-26
10.5 15 10.5 42 M15 M15x2.00 2 2 90 1pc 1 M 15X2.00 SKS 17118955 16.99 SGD
Shipped after 2018-02-26
12.5 16 12.5 45 M16 M16x2.00 2 2 95 1pc 1 M 16X2.00 SKS 17118964 19.99 SGD
Shipped after 2018-02-26
14 18 14 48 M18 M18x2.50 2.5 2.5 100 1pc 1 M 18X2.50 SKS 17118982 22.99 SGD
Shipped after 2018-02-26
- 14 - - M14 M14x1.00 1 1 - 1pc 1 M 14X1.00 SKS 17135913 22.99 SGD
Shipped after 2018-02-26
- 14 - - M14 M14x1.25 1.25 1.25 - 1pc 1 M 14X1.25 SKS 17135922 16.99 SGD
Shipped after 2018-02-26
- 14 - - M14 M14x1.50 1.5 1.5 - 1pc 1 M 14X1.50 SKS 17135938 16.99 SGD
Shipped after 2018-02-26
- 16 - - M16 M16x1.50 1.5 1.5 - 1pc 1 M 16X1.50 SKS 17135983 24.99 SGD
Shipped after 2018-02-26
- 20 - - M20 M20x1.00 1 1 - 1pc 1 M 20X1.00 SKS 17136053 37.99 SGD
Shipped after 2018-02-26
- 25 - - M25 M25x1.50 1.5 1.5 - 1pc 1 M 25X1.50 SKS 17136586 55.99 SGD
Shipped after 2018-02-26
- 28 - - M28 M28x1.50 1.5 1.5 - 1pc 1 M 28X1.50 SKS 17136647 68.99 SGD
Shipped after 2018-02-26
3 1 3 8 M1.0 M1.0x0.25 0.25 0.25 30 1pc 1 M 1.0X0.25 SKS 17118684 9.99 SGD
Shipped after 2018-02-26
3 1.2 3 9 M1.2 M1.2x0.25 0.25 0.25 32 1pc 1 M 1.2X0.25 SKS 17118693 6.99 SGD
In stock
3 2.6 3 16 M2.6 M2.6x0.45 0.45 0.45 44 1pc 1 M 2.6X0.45 SKS 17118763 6.99 SGD
Shipped after 2018-02-26
4 3 4 18 M3 M3x0.50 0.5 0.5 46 1pc 1 M 3X0.50 SKS 17118788 4.99 SGD
Shipped after 2018-02-26
5 4 5 20 M4 M4x0.75 0.75 0.75 52 1pc 1 M 4X0.75 SKS 17118806 6.99 SGD
Shipped after 2018-02-26
6.2 7 6.2 26 M7 M7x1.00 1 1 65 1pc 1 M 7X1.00 SKS 17118876 7.99 SGD
Shipped after 2018-02-26
17 22 17 55 M22 M22x2.50 2.5 2.5 115 1pc 1 M 22X2.50 SKS 17119007 35.99 SGD
Shipped after 2018-02-26
- 2.3 - - M2.3 M2.3x0.25 0.25 0.25 - 1pc 1 M 2.3X0.25 SKS 17135177 7.99 SGD
Shipped after 2018-02-26
- 10 - - M10 M10x1.25 1.25 1.25 - 1pc 1 M 10X1.25 SKS 17135308 9.99 SGD
Shipped after 2018-02-26
- 11 - - M11 M11x1.25 1.25 1.25 - 1pc 1 M 11X1.25 SKS 17135326 13.99 SGD
Shipped after 2018-02-26
- 12 - - M12 M12x1.50 1.5 1.5 - 1pc 1 M 12X1.50 SKS 17135353 13.99 SGD
Shipped after 2018-02-26
- 15 - - M15 M15x1.50 1.5 1.5 - 1pc 1 M 15X1.50 SKS 17135956 22.99 SGD
Shipped after 2018-02-26
- 18 - - M18 M18x2.00 2 2 - 1pc 1 M 18X2.00 SKS 17136035 30.99 SGD
Shipped after 2018-02-26
- 25 - - M25 M25x2.00 2 2 - 1pc 1 M 25X2.00 SKS 17136595 50.99 SGD
Shipped after 2018-02-26
- 26 - - M26 M26x1.50 1.5 1.5 - 1pc 1 M 26X1.50 SKS 17136604 64.99 SGD
Shipped after 2018-02-26
- 26 - - M26 M26x2.00 2 2 - 1pc 1 M 26X2.00 SKS 17136613 51.99 SGD
Shipped after 2018-02-26
- 27 - - M27 M27x1.50 1.5 1.5 - 1pc 1 M 27X1.50 SKS 17136622 64.99 SGD
Shipped after 2018-02-26
5 4 5 20 M4 M4x0.70 0.7 0.7 52 1pc 1 M 4X0.70 SKS 17118815 6.99 SGD
Shipped after 2018-02-26
5 4.5 5 20 M4.5 M4.5x0.75 0.75 0.75 55 1pc 1 M 4.5X0.75 SKS 17118824 6.99 SGD
Shipped after 2018-02-26
5.5 5 5.5 22 M5 M5x0.90 0.9 0.9 60 1pc 1 M 5X0.90 SKS 17118833 5.99 SGD
Shipped after 2018-02-26
13 17 13 45 M17 M17x2.00 2 2 100 1pc 1 M 17X2.00 SKS 17118973 22.99 SGD
Shipped after 2018-02-26
- 2.6 - - M2.6 M2.6x0.35 0.35 0.35 - 1pc 1 M 2.6X0.35 SKS 17135186 7.99 SGD
Shipped after 2018-02-26
- 18 - - M18 M18x1.50 1.5 1.5 - 1pc 1 M 18X1.50 SKS 17136026 24.99 SGD
Shipped after 2018-02-26
- 27 - - M27 M27x2.00 2 2 - 1pc 1 M 27X2.00 SKS 17136638 55.99 SGD
Shipped after 2018-02-26
- 30 - - M30 M30x3.00 3 3 - 1pc 1 M 30X3.00 SKS 17136683 85.99 SGD
Shipped after 2018-02-26
4 3 4 18 M3 M3x0.60 0.6 0.6 46 1pc 1 M 3X0.60 SKS 17118772 6.99 SGD
Shipped after 2018-02-26
8 11 8 38 M11 M11x1.50 1.5 1.5 80 1pc 1 M 11X1.50 SKS 17118912 12.99 SGD
Shipped after 2018-02-26
8.5 12 8.5 38 M12 M12x1.75 1.75 1.75 82 1pc 1 M 12X1.75 SKS 17118928 11.99 SGD
Shipped after 2018-02-26
- 3 - - M3 M3x0.35 0.35 0.35 - 1pc 1 M 3X0.35 SKS 17135195 6.99 SGD
Shipped after 2018-02-26
- 3.5 - - M3.5 M3.5x0.35 0.35 0.35 - 1pc 1 M 3.5X0.35 SKS 17135204 6.99 SGD
Shipped after 2018-02-26
- 18 - - M18 M18x1.00 1 1 - 1pc 1 M 18X1.00 SKS 17136017 30.99 SGD
Shipped after 2018-02-26
19 24 19 58 M24 M24x3.00 3 3 120 1pc 1 M 24X3.00 SKS 17119016 36.99 SGD
Shipped after 2018-02-26
20 26 20 60 M26 M26x3.00 3 3 125 1pc 1 M 26X3.00 SKS 17119034 44.99 SGD
Shipped after 2018-02-26
28 36 28 75 M36 M36x4.00 4 4 155 1pc 1 M 36X4.00 SKS 17119104 98.99 SGD
Shipped after 2018-02-26
29 38 29 78 M38 M38x4.00 4 4 160 1pc 1 M 38X4.00 SKS 17119113 129.99 SGD
Shipped after 2018-02-26
30 39 30 80 M39 M39x4.00 4 4 165 1pc 1 M 39X4.00 SKS 17119122 129.99 SGD
Shipped after 2018-02-26
23 30 23 65 M30 M30x3.50 3.5 3.5 135 1pc 1 M 30X3.50 SKS 17119068 64.99 SGD
Shipped after 2018-02-26
35 45 35 85 M45 M45x4.50 4.5 4.5 180 1pc 1 M 45X4.50 SKS 17119156 199.99 SGD
Shipped after 2018-02-26
38 48 38 90 M48 M48x5.00 5 5 185 1pc 1 M 48X5.00 SKS 17119165 259.99 SGD
Shipped after 2018-02-26
21 28 21 62 M28 M28x3.00 3 3 130 1pc 1 M 28X3.00 SKS 17119052 55.99 SGD
Shipped after 2018-02-26
25 33 25 70 M33 M33x3.50 3.5 3.5 145 1pc 1 M 33X3.50 SKS 17119086 79.99 SGD
Shipped after 2018-02-26
26 34 26 73 M34 M34x3.50 3.5 3.5 150 1pc 1 M 34X3.50 SKS 17119095 85.99 SGD
Shipped after 2018-02-26
40 50 40 90 M50 M50x5.00 5 5 190 1pc 1 M 50X5.00 SKS 17119174 279.99 SGD
Shipped after 2018-02-26
24 32 24 68 M32 M32x3.50 3.5 3.5 140 1pc 1 M 32X3.50 SKS 17119077 71.99 SGD
Shipped after 2018-02-26
32 42 32 85 M42 M42x4.50 4.5 4.5 175 1pc 1 M 42X4.50 SKS 17119147 139.99 SGD
Shipped after 2018-02-26
- 4 - - M4 M4x0.50 0.5 0.5 - 1pc 1 M 4X0.50 SKS 17135213 5.99 SGD
Shipped after 2018-02-26
- 6 - - M6 M6x0.50 0.5 0.5 - 1pc 1 M 6X0.50 SKS 17135238 11.99 SGD
Shipped after 2018-02-26
- 13 - - M13 M13x1.00 1 1 - 1pc 1 M 13X1.00 SKS 17135895 22.99 SGD
Shipped after 2018-02-26
- 13 - - M13 M13x1.50 1.5 1.5 - 1pc 1 M 13X1.50 SKS 17135904 16.99 SGD
Shipped after 2018-02-26
- 16 - - M16 M16x1.00 1 1 - 1pc 1 M 16X1.00 SKS 17135965 24.99 SGD
Shipped after 2018-02-26
- 16 - - M16 M16x1.25 1.25 1.25 - 1pc 1 M 16X1.25 SKS 17135974 24.99 SGD
Shipped after 2018-02-26
- 19 - - M19 M19x1.00 1 1 - 1pc 1 M 19X1.00 SKS 17136044 36.99 SGD
Shipped after 2018-02-26
- 24 - - M24 M24x2.00 2 2 - 1pc 1 M 24X2.00 SKS 17136114 41.99 SGD
Shipped after 2018-02-26
- 34 - - M34 M34x3.00 3 3 - 1pc 1 M 34X3.00 SKS 17136735 119.99 SGD
Shipped after 2018-02-26
- 35 - - M35 M35x1.50 1.5 1.5 - 1pc 1 M 35X1.50 SKS 17136744 129.99 SGD
Shipped after 2018-02-26
- 35 - - M35 M35x2.00 2 2 - 1pc 1 M 35X2.00 SKS 17136753 129.99 SGD
Shipped after 2018-02-26
- 36 - - M36 M36x1.50 1.5 1.5 - 1pc 1 M 36X1.50 SKS 17136762 129.99 SGD
Shipped after 2018-02-26
7 10 7 32 M10 M10x1.50 1.5 1.5 75 1pc 1 M 10X1.50 SKS 17118903 9.99 SGD
Shipped after 2018-02-26
15 20 15 50 M20 M20x2.50 2.5 2.5 105 1pc 1 M 20X2.50 SKS 17118998 28.99 SGD
Shipped after 2018-02-26
19 25 19 60 M25 M25x3.00 3 3 125 1pc 1 M 25X3.00 SKS 17119025 44.99 SGD
Shipped after 2018-02-26
20 27 20 62 M27 M27x3.00 3 3 130 1pc 1 M 27X3.00 SKS 17119043 44.99 SGD
Shipped after 2018-02-26
6.2 8 6.2 30 M8 M8x1.25 1.25 1.25 70 1pc 1 M 8X1.25 SKS 17118885 5.99 SGD
Shipped after 2018-02-23
- 10 - - M10 M10x1.00 1 1 - 1pc 1 M 10X1.00 SKS 17135292 8.99 SGD
In stock
- 11 - - M11 M11x1.00 1 1 - 1pc 1 M 11X1.00 SKS 17135317 14.99 SGD
Shipped after 2018-02-26
- 20 - - M20 M20x1.50 1.5 1.5 - 1pc 1 M 20X1.50 SKS 17136062 25.99 SGD
Shipped after 2018-02-26
5.5 5 5.5 22 M5 M5x0.80 0.8 0.8 60 1pc 1 M 5X0.80 SKS 17118842 3.99 SGD
Shipped after 2018-02-23
- 12 - - M12 M12x1.00 1 1 - 1pc 1 M 12X1.00 SKS 17135335 14.99 SGD
Shipped after 2018-02-23
4 3.5 4 18 M3.5 M3.5x0.60 0.6 0.6 48 1pc 1 M 3.5X0.60 SKS 17118797 3.99 SGD
In stock
6 6 6 24 M6 M6x1.00 1 1 62 1pc 1 M 6X1.00 SKS 17118867 3.99 SGD
In stock
- 12 - - M12 M12x1.25 1.25 1.25 - 1pc 1 M 12X1.25 SKS 17135344 10.99 SGD
In stock
3 1.4 3 11 M1.4 M1.4x0.30 0.3 0.3 34 1pc 1 M 1.4X0.30 SKS 17118702 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Thread dragging
5
From Japan
On 2017-12-10 12:45:08
Use it after painting threaded parts. If there is not, workability is quite different.
This review is about item#17135308.
Maintenance of private car etc.
5
From Japan
On 2016-10-15 07:30:55
I am satisfied, being firmly made even at a low price. Small diameter objects are easy to lose or break, so we always have spares, so excellent products are helpful to COSPA.
This review is about item#17118815.
Personal car maintenance and custom time
5
From Japan
On 2016-09-29 16:33:00
Materials and construction are satisfied. I think that COSPA is expensive.
This review is about item#17118885.