Buy more than* S$200* and get FREE SHIPPING

Urethane round bar hardness 70

5.00 (1)
Purpose
Various packings, cushioning materials, couplings, bushes, scrapers, base materials for rollers, springs, dies
Tear Strength (kN/m)
36.4[37]
Cutting Time Elongation (%)
630
Tensile Strength (Mpa[kgf/cm2])
27.7[283]
Specific Gravity
1.2
Hardness
70
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 15 phi x 200 L 20282632 13.99 SGD
Shipped after 2018-02-26
15 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 15 phi x 500 L 20282648 30.99 SGD
Shipped after 2018-02-26
20 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20 phi x 200 L 20282666 19.99 SGD
Shipped after 2018-02-26
40 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 40 phi x 100 L 20282745 26.99 SGD
Shipped after 2018-02-26
50 100   1pc 1 50 phi x 100 L 20282772 27.99 SGD
In stock
50 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 phi x 500 L 20282797 129.99 SGD
Shipped after 2018-02-26
10 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10 phi x 200 L 20282605 12.99 SGD
Shipped after 2018-02-26
25 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 25 phi x 200 L 20282693 24.99 SGD
Shipped after 2018-02-26
50 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 phi x 200 L 20282788 69.99 SGD
Shipped after 2018-02-26
10 100   1pc 1 10 phi x 100 L 20282596 3.99 SGD
In stock
20 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20 phi x 500 L 20282675 109.99 SGD
Shipped after 2018-02-26
25 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 25 phi x 100 L 20282684 15.99 SGD
Shipped after 2018-02-26
30 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 30 phi x 500 L 20282736 89.99 SGD
Shipped after 2018-02-26
40 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 40 phi x 500 L 20282763 95.99 SGD
Shipped after 2018-02-26
20 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20 phi x 100 L 20282657 9.99 SGD
Shipped after 2018-02-26
30 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 30 phi x 100 L 20282718 18.99 SGD
Shipped after 2018-02-26
25 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 25 phi x 500 L 20282702 81.99 SGD
Shipped after 2018-02-26
10 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10 phi x 500 L 20282614 25.99 SGD
Shipped after 2018-02-26
15 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 15 phi x 100 L 20282623 8.99 SGD
Shipped after 2018-02-26
30 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 30 phi x 200 L 20282727 37.99 SGD
Shipped after 2018-02-26
40 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 40 phi x 200 L 20282754 48.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of air tools
5
From Japan
On 2017-05-09 23:07:35
This product is a product that is hard to obtain even at home centers, shopping sites, auction sites and so on, so we will greatly appreciate the monotalou. In addition, plentiful variations are also useful.
This review is about item#20282596.

Related Products