Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane round bar hardness 60

4.00 (1)
Tear Strength (kN/m)
36.6[37]
Cutting Time Elongation (%)
740
Tensile Strength (Mpa[kgf/cm2])
23.7[242]
Specific Gravity
1.2
Hardness
60
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 15 phi x 500 L 20282858 36.99 SGD
Shipped after 2018-06-25
20 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20 phi x 100 L 20282867 17.99 SGD
Shipped after 2018-06-25
40 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 40 phi x 200 L 20282964 93.99 SGD
Shipped after 2018-06-25
50 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 phi x 500 L 20283007 229.99 SGD
Shipped after 2018-06-25
10 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10 phi x 200 L 20282815 12.99 SGD
Shipped after 2018-06-25
15 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 15 phi x 100 L 20282833 11.99 SGD
Shipped after 2018-06-25
15 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 15 phi x 200 L 20282842 21.99 SGD
Shipped after 2018-06-25
30 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 30 phi x 100 L 20282928 29.99 SGD
Shipped after 2018-06-25
30 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 30 phi x 200 L 20282937 53.99 SGD
Shipped after 2018-06-25
40 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 40 phi x 100 L 20282955 48.99 SGD
Shipped after 2018-06-25
50 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 phi x 200 L 20282998 119.99 SGD
Shipped after 2018-06-25
20 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20 phi x 200 L 20282876 35.99 SGD
Shipped after 2018-06-25
20 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 20 phi x 500 L 20282885 59.99 SGD
Shipped after 2018-06-25
25 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 25 phi x 100 L 20282894 26.99 SGD
Shipped after 2018-06-25
25 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 25 phi x 200 L 20282903 40.99 SGD
Shipped after 2018-06-25
25 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 25 phi x 500 L 20282912 78.99 SGD
Shipped after 2018-06-25
30 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 30 phi x 500 L 20282946 99.99 SGD
Shipped after 2018-06-25
50 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 50 phi x 100 L 20282982 54.99 SGD
Shipped after 2018-06-25
10 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10 phi x 500 L 20282824 22.99 SGD
Shipped after 2018-06-25
40 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 40 phi x 500 L 20282973 219.99 SGD
Shipped after 2018-06-25
10 100   1pc 1 10 phi x 100 L 20282806 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as an alternative part for car
4
From Japan
On 2018-01-27 10:46:06
It was difficult to understand that processing was soft with a round bar, but it was inconvenient, it is true that you want to have pipe processed goods out.
This review is about item#20282955.

Related Products