Buy more than* S$200* and get FREE SHIPPING

ECOHiLUX HE140 straight pipe LED 20 form

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
1000
Tube Length (mm)
580
Rating Life (Hours)
40000
Power Consumption
(100V/200V)7.6/8.1
Rated Voltage (V)
100-242
Height (mm)
32.5
Width (mm)
32.5
Length (mm)
580
TRUSCO Part Number
4902301
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LDG20S-N-8-10-A (244032) 20346944 67.99 SGD
Shipped after 2018-06-04
ADD TO CART

Related Products