Buy more than* S$200* and get FREE SHIPPING

Power Grip driver (through)

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Point Width Across Flat (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Point Width Across Flat (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
198 6 773-3534 -1.0x6.0 10 34 100 198 140 1pc 1 PGMD-100 20361346 13.99 SGD
Shipped after 2018-01-22
167 5 773-3551 + No.1 8 31 75 167 100 1pc 1 PGPD-001 20361364 10.99 SGD
Shipped after 2018-01-22
167 5 389-3596 -0.8x5.5 8 31 75 167 100 1pc 1 PGMD-075 20361337 10.99 SGD
Shipped after 2018-01-22
198 6 773-3569 + No.2 10 34 100 198 140 1pc 1 PGPD-002 20361373 13.99 SGD
Shipped after 2018-01-22
258 8 773-3577 + No.3 13 36 150 258 215 1pc 1 PGPD-003 20361382 18.99 SGD
Shipped after 2018-01-22
258 8 773-3542 -1.2x8.0 13 36 150 258 210 1pc 1 PGMD-150 20361355 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
The point was missing!
1
From Japan
On 2017-05-02 08:48:00
I lacked ahead in the third use. I was slightly worried from the beginning because the tip was finished thin, but as expected, normal use lacked ahead. Since it is designed to be able to span the shaft with a grip that is easy to grip, I wanted it to be a blade that can overcome that torque at the very least. Sorry for being an easy-to-use tool ...
This review is about item#20361355.
Motorcycle maintenance
5
From Japan
On 2017-03-31 17:07:10
I used -100 mm of + # 2 and # 3 of the same series and I bought an additional -150 mm because the grip condition was perfect for the blade gripping as well. This series is firmly gripped and a spanner can be hooked, so it is a penetrating screwdriver, but few hitting it.
This review is about item#20361355.
Motorcycle maintenance
5
From Japan
On 2016-03-20 11:52:26
It is the first time to use this product. In the past, I have used KTC, Bessel, PB, Snap on (which is out of the question) in various ways, but both the state of chewing grip and the best feeling at the moment. As for durability, I can not say anything unless I try it for a while.
This review is about item#20361373.

Related Products