Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C2 (mm) Dimensions C1 (mm) Dimensions A1(mm) Dimensions A1 (mm) Dimension T (mm) Overall Length L (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C2 (mm) Dimensions C1 (mm) Dimensions A1(mm) Dimensions A1 (mm) Dimension T (mm) Overall Length L (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 26 13 10 5.6 146 10x13 1pc 1 10 x13 20361565 3.99 SGD
Shipped after 2018-07-11
50 45 24 22 8.6 231 22x24 1pc 1 22 x24 20361592 8.99 SGD
In stock
18 16 7 5.5 4.2 110 5.5x7 1pc 1 5.5 x7 20361522 3.99 SGD
In stock
18 16 7 6 4.2 110 6x7 1pc 1 6 x7 20361538 3.99 SGD
In stock
26 23 12 10 5.2 138 10x12 1pc 1 10 x12 20361556 3.99 SGD
In stock
40.5 37 19 17 7.1 190 17x19 1pc 1 17 x19 20361583 5.99 SGD
In stock
22 19.3 10 8 4.7 125 8x10 1pc 1 8 x10 20361547 3.99 SGD
In stock
37 32 17 13 6.4 170 13x17 1pc 1 13 x17 20361574 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
Attaching and removing bolts To a mobile tool box
5
From Japan
On 2018-04-22 21:55:34
Considering the price is sufficient quality. Your mouth will never be opened in normal use. It is not shiny, but plating like an irrigation silver is likable. Even with this quality, even if you lose it at the work place, a price not bad
This review is about item#20361547.
Maintenance of automobiles
5
From Japan
On 2018-02-15 09:07:14
8 × 10 size disappeared, I searched for a tool store and a home center but only set sales. There was one sale in the monotail, which was very helpful.
This review is about item#20361547.
Car maintenance
5
From Japan
On 2017-12-21 16:53:50
I think that it is enough unless you stick to famous brands because it is not much used size.
This review is about item#20361522.
During general work
5
From Japan
On 2017-10-19 15:10:56
It is cheap and has enough quality. It is about the same in this series.
This review is about item#20361583.
Mechanical repair
5
From Japan
On 2017-10-06 20:56:01
I lose as many as I do during the field repair, so I am saved like a cospar.
This review is about item#20361556.
During various maintenance
5
From Japan
On 2017-08-11 23:27:17
Precision and finish are not bad for price. Therefore, it is possible to order / purchase at any time more than second-hand goods, and there is an advantage that you can return if there is dissatisfaction with the delivered item This product is attractive.
This review is about item#20361556.
Vehicle maintenance
4
From Japan
On 2017-08-02 14:43:54
I liked the surface finish more beautifully than I had imagined. Just for 22 x 24 size, the total length is short, so it is for narrow spots. There is also a slightly longer version for when you want to apply torque.
This review is about item#20361592.
Attached article
5
From Japan
On 2017-07-15 09:14:26
Used as an attachment for product assembly. Usage problems Nothing in particular
This review is about item#20361522.
To turn the bolt
5
From Japan
On 2017-04-16 22:44:36
It is a cheap item but it is necessary enough. This neighboring tool is also a consumable item, and this price & quality (that is COSPA) is saved for professional use which does not get elaborate on the touch. Procurement is also easy to raise points.
This review is about item#20361556.
Tightening and removing hexagonal screws and nuts.
4
From Japan
On 2017-04-08 18:25:12
It is usable as general commercial products. It is even better if there is 7 x 8 as the size.
This review is about item#20361547.

Related Products