Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermo Hygrometer U Series

4.00 (5)
Caution
Do not subject the unit to shocks or fall., Do not subject the unit to shocks or fall.
Purpose
The temperature and humidity control at home, classrooms and offices., Thermo Hygrometer to measure temperature and humidity., The temperature and humidity control at home, classrooms and offices., Thermo Hygrometer to measure temperature and humidity.
Humidity Measurement Range (%)
10 to 90
Temperature Measurement Range (deg C)
-30 to 50
...see all>
Product Options
ADD TO CART
Dimension (mm) Humidity Pricision 1 Scale Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Humidity Pricision 1 Scale Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi71x21 35-75%: + / -5%, other: + / -10% Thermometer: 2deg C, hygrometer: 5% 30 1PC 1 72669 68541907 10.99 SGD
Shipped after 2018-06-25
phi106x30 35 to 75%: +/- 5%, otherwise: +/- 10% Thermometer: 2 deg C, hygrometer: 5% 70 1PC 1 72691 68541891 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Humidity control room
1
From Japan
On 2018-02-09 14:44:57
The two-unit purchased hygrometer is too different. After making inquiries to the maker, it was to be within the range of error with respect to the standard. Purchasers do not have standards etc.
This review is about item#68541891.
For moisture-proof storage
5
From Japan
On 2016-05-18 23:25:25
The temperature and hygrometer of the moisture-proof box which tightens the lenses was not normal, so it was purchased as a substitute. I tried to buy a smaller circle with smaller diameter on the back side from the product size, but it was exactly the same size as the one at hand, it was able to replace without problems, it was saved.
This review is about item#68541907.
Simplified environmental management of steel plant
4
From Japan
On 2016-05-18 10:12:18
We installed in several places in the management of temperature and humidity at several places in the factory, but we did not take up space, it was light and easy to install. Convenient because you can see the scale from a distance.
This review is about item#68541907.
Used in the bedroom
5
From Japan
On 2016-01-20 09:28:23
Even small, you can use it normally.
This review is about item#68541891.
Used by the company
5
From Japan
On 2014-08-18 08:14:42
The text is large and easy to see
This review is about item#68541891.

Related Products