Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Utiliity Knife Replacement Blade Sharp 30 Degree

3.00 (1)
Caution
It's a knife, please handle with care. Broken blade after usage should be treated properly. Product specification may change without notice. Please be noted., It's a knife, please handle with care. Broken blade after usage should be treated properly. Product specification may change without notice. Please be noted.
Purpose
Cutter replacement blade., Cutter replacement blade.
Blade Thickness (mm)
0.38
Blade Width (mm)
9
TRUSCO Part Number
761-7798
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 CBE-K10 19100524 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting work of paper etc.
3
From Japan
On 2018-03-06 14:06:21
Because it is thing of Tajima tool without being non-none, it can use without problem. I hope it will be a little cheaper.
This review is about item#19100524.

Related Products