Buy more than* S$200* and get FREE SHIPPING

Coolant Digimatic Cailper

4.50 (4)
Protection Level
IP67
Repeat Pricision (mm)
0.01
Instrumental Error (mm)
+/-0.02
Minimum Displayed Amount (mm)
0.01
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mitutoyo Part Number Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mitutoyo Part Number Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
780-5691 500-723-20 0-150 1pc 1 CD-P15MWW 20649746 349.99 SGD
Shipped after 2018-02-23
780-5683 500-721-20 0-150 1pc 1 CD-P15MW 20649728 279.99 SGD
Shipped after 2018-02-23
780-5721 500-722-20 0-200 1pc 1 CD-P20MW 20649737 329.99 SGD
Shipped after 2018-02-23
- 500-719-20 0-150 1pc 1 CD-P15MR 20649712 229.99 SGD
In stock
780-5667 500-712-20 0-150 1pc 1 CD-P15M 20649694 239.99 SGD
Shipped after 2018-02-21
- - 0-200 1pc 1 CD-P20MWW(500-724-20 20649755 389.99 SGD
Shipped after 2018-02-22
- 500-703-20 0-200 1pc(s) 1 CD-P20S 20649685 249.99 SGD
In stock
- 500-702-20 0-150 1pc(s) 1 CD-P15S 20649676 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is a spring manufacturing industry. Used for product measurement.
5
From Japan
On 2017-11-17 16:54:31
We use Mitutoyo products elsewhere, but even if we use it for many years, there is also blurring of accuracy No (of course I am just fair every year) I can use it with confidence.
This review is about item#20649685.
Check the product under NC machining together with the old type
3
From Japan
On 2017-07-16 07:25:12
The old type and usability are the same, are only the designs different? I feel that two opening and closing of the battery case became troublesome.
This review is about item#20649676.
measurement
5
From Japan
On 2017-01-24 19:42:55
Until now, when water-soluble cutting oil was applied, the digital display could be wrong, but coolant digimatic gis is the best
This review is about item#20649685.
Dimension measurement of small parts
5
From Japan
On 2016-02-24 21:10:02
Since it is a product of a famous manufacturer, I could purchase it with confidence. The movement is smooth and easy to handle. The screen should be large, is not it? And it looks cool, it's a wonderful product. Although the product name is "coolant digimatic gis", is not it correctly "coolant digimatic caliper"? Thank you for your review.
This review is about item#20649676.

Related Products