Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Body Height (mm) Body Outside Diameter (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Height (mm) Body Outside Diameter (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 46 45 1sheet 1 12-146-120 20547458 6.99 SGD
In stock
19 64 60 1sheet 1 12-146-130 20547467 6.99 SGD
In stock
21 91 90 1sheet 1 12-146-150 20547485 7.99 SGD
In stock
15 32 30 1sheet 1 12-146-110 20547442 6.99 SGD
In stock
20 75 75 1sheet 1 12-146-140 20547476 6.99 SGD
In stock
25 123 120 1sheet 1 12-146-170 20547503 24.99 SGD
In stock
28 152 150 1sheet 1 12-146-180 20547512 33.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Making a resin work
5
From Japan
On 2017-06-28 18:52:17
I have an old type and stocks are running out so purchase a continuation product here. Although the color of the glass is somewhat greenish than before, it is a degree that does not matter. What's better than anything is that there is no scratch and the lid and bottom are flat! In the old type, 7 out of 30 pieces were lacking, there were scratches, and there were many things that were not usable. Moreover, because there was distortion at the cover · bottom, color unevenness was made when flowing colored resin, but the quality is constant this time, it is very helpful.
This review is about item#20547458.
Make objects (ingredients) for kaleidoscope built in.
3
From Japan
On 2016-07-16 03:36:27
The dimensions are just right, the bottom is flat and easy to use. But, certainly, I want you to list products that have no ears.
This review is about item#20547442.
Cleaning of precision machine (wristwatch) parts
5
From Japan
On 2016-07-07 21:14:13
It is not excessively thick and has become easy to use weight. The surface of the peripheral part also has no corners, and it is well generated to keep the sealing degree.
This review is about item#20547485.
Observe germination of cherry seeds
3
From Japan
On 2016-06-15 19:59:36
I picked up a cherry blossom of Shiroyama cherry tree from Yoshino-san and went home. We are waiting for germination by sowing ten grains carefully selected on the nurser bed with the sponge which has absorbed water.
This review is about item#20547485.
Kaleidoscope object case
5
From Japan
On 2016-03-18 03:59:54
I think that it is suitable for producing as a work since the side part of the lid is plain. I will buy this plain type in the future.
This review is about item#20547476.

Related Products