Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear plastic hose

3.95 (21)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
PVC
...see all>
Product Options
ADD TO CART
Hose Outer Diameter (mm) Hose Length (m) Hose Inside-Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Outer Diameter (mm) Hose Length (m) Hose Inside-Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 100 4 1roll(100m) 1 4 x6 x100M 20632483 30.99 SGD
In stock
9 100 7 1roll(100m) 1 7 x9 x100M 20632517 43.99 SGD
In stock
5 100 3 1roll(100m) 1 3 x5 x100M 20632474 28.99 SGD
In stock
11 100 9 1roll(100m) 1 9 x11 x100M 20632535 54.99 SGD
In stock
12 100 10 1roll(100m) 1 10 x12 x100M 20632553 60.99 SGD
In stock
7 100 5 1roll(100m) 1 5 x7 x100M 20632492 34.99 SGD
Shipped after 2018-07-09
8 100 6 1roll(100m) 1 6 x8 x100M 20632508 37.99 SGD
In stock
26 25 22 1roll(25m) 1 22 x26 x25M 20632614 60.99 SGD
In stock
14 50 12 1roll(50m) 1 12 x14 x50M 20632562 37.99 SGD
In stock
21 50 18 1roll(50m) 1 18 x21 x50M 20632605 74.99 SGD
In stock
10 100 8 1roll(100m) 1 8 x10 x100M 20632526 46.99 SGD
In stock
12 100 9 1roll(100m) 1 9 x12 x100M 20632544 71.99 SGD
In stock
15 50 12 1roll(50m) 1 12 x15 x50M 20632578 49.99 SGD
In stock
16 50 12 1roll(50m) 1 12 x16 x50M 20632587 73.99 SGD
In stock
18 50 15 1roll(50m) 1 15 x18 x50M 20632596 62.99 SGD
In stock
30 25 25 1roll(25m) 1 25 x30 x25M 20632623 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 7
3 star 1
2 star 3
1 star 1
Review Rating: 3.95
21 Customer Reviews
The reviews are automatic translation.
Aquarium external filter hose
5
From Japan
On 2018-06-16 23:14:42
I ordered it as a hose for external filter suction and drainage of a certain maker used for aquarium. Although it is installed and used immediately, it can be used normally without any problem. Even in terms of price it is cheap compared to a certain huge aqua equipment shop and the length is enough! Because it seems that it can be disposable without forcibly detaching it at the time of maintenance, it seems to be possible to avoid breakage etc. of connected parts.
This review is about item#20632587.
For draining of the intravenous tube
4
From Japan
On 2018-06-04 23:19:11
Because it is a diameter that we do not sell cheaply in one turn I am saved.
This review is about item#20632562.
For refilling machine coolant (general water)
2
From Japan
On 2018-06-02 16:08:32
I put a triggered nozzle at the tip and made it inside the factory, but the hose swells with hydraulic pressure and it is hard to use because it twists and bends when winding it when not using it. There will be no problem if it is a use such as agricultural water that does not handle water pressure.
This review is about item#20632596.
Used as persimmon hose of persimmon tree
5
From Japan
On 2018-04-27 00:16:25
I cut it to 25m buy 10m and use it. The length also became a proper length, work efficiency improved, and I was able to work comfortably. In the future, we will look for tools that can work efficiently and easily.
This review is about item#20632623.
Used to protect LPG rubber hose
2
From Japan
On 2018-04-10 08:38:08
There is a transparent tube, but somewhat white, it is different from what you are currently using There is no problem for use
This review is about item#20632623.
It is used to send air to a fish tank.
4
From Japan
On 2018-04-01 16:30:12
It is cheap and saved. I am worried that the air will not flow smoothly because it is thin because it is bent.
This review is about item#20632553.
To shed water
5
From Japan
On 2018-03-01 15:06:07
I did not have any problem I was surprised to see you on the next day I ordered
This review is about item#20632587.
For spot welder cooling water
2
From Japan
On 2017-12-20 16:35:19
It was cheap when purchasing with a monotalous seal, but 100 meters is too long.
This review is about item#20632508.
Mowing etc.
5
From Japan
On 2017-12-07 14:46:19
When mowing the side of the block etc, the blade has broken immediately until now This vinyl hose was very easy to handle. faster If you know ...
This review is about item#20632596.
For machine drainage
3
From Japan
On 2017-11-15 19:18:15
There are variations in thickness. There was a place splitting at two places in 50 M, but since it was cut and used, there was no problem, but I think how about using 50 M as one. It is good because the price is cheap.
This review is about item#20632596.

Related Products