Buy more than* S$200* and get FREE SHIPPING

Extension cord straight plug

4.00 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1pc 1 HS-T110S1-W 20566604 27.99 SGD
In stock
1 1pc 1 HS-T11S1-W 20566568 5.99 SGD
In stock
2 1pc 1 HS-T12S1-W 20566577 6.99 SGD
In stock
5 1pc 1 HS-T15S1-W 20566595 12.99 SGD
In stock
3 1pc 1 HS-T13S1-W 20566586 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Cord extension of oil heater
5
From Japan
On 2017-12-27 21:42:16
We could cope well with 1500 watts, and there was no fever.
This review is about item#20566568.
When extended power supply
3
From Japan
On 2017-09-13 18:33:11
I think whether you can buy a large amount if the price is cheaper.
This review is about item#20566568.
Used with the power supply of fan
5
From Japan
On 2017-08-23 15:07:15
The price is also cheap, it is firmer than the cable that I used so far and it seems to be usable for a long time.
This review is about item#20566586.
For extension of household appliances
5
From Japan
On 2017-08-17 08:32:20
At the home center, there was nothing of a good length and it was saved.
This review is about item#20566586.
Because I put a chest of drawers at the outlet, I wanted an extension cord.
5
From Japan
On 2017-07-18 08:06:40
It is a good item. It seems to be safe to use. Please do not hesitate to contact me again if there is another opportunity next time.
This review is about item#20566586.
When connected to the table tap
3
From Japan
On 2017-04-13 10:11:49
When connecting a plug with an AC adapter to a table tap, if there is this extension cable, the mouth of the table tap can be used without waste. It is convenient to introduce a catalog group with lengths of 200 mm to 1,500 mm and straight and three forks. It is best if it stops on the female side and has a dust-proof function.
This review is about item#20566568.
To extend the hair dryer code
2
From Japan
On 2016-11-18 18:06:32
Purchased to the extension of hair dryer cord, 100 yen uniform 1 m goods are domestic production because the voltage drop is bad, the air volume drops and it does not become usable. Although there is no voltage drop, the code is a bit thick, it is too strong.
This review is about item#20566568.